Shop All Engineer, Drilling & Blacksmith Hammers
Westward
Club Hammer, 4 lb., 12 In, Rubber/Steel
Mfr # 22XP74
Zoro # G5387426
original price:
$49.09
6% off
new price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 4 lb
- Overall Length 12 in
- Head Color Gray
- Standards ASME B107.400
- Handle Design Indestructible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22XP74
- Zoro # G5387426
- UPC # 190735775882
- Country of Origin India
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 12 in |
Head Width | 2 in |
Face Diameter | 1 3/4 in |
Head Length | 4 1/2 in |
Handle Length | 12 in |
Details
Item | Steel Drilling Hammer |
Head Weight | 4 lb |
Head Color | Gray |
Standards | ASME B107.400 |
Handle Design | Indestructible |
Handle Material | Steel |
Handle Color | Black |
Tether Capable | Tether Capable |
Head Material | Steel |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Hammer Type | Mini Sledge Hammer |
Non Sparking - Replaceable Handle | No |
Grip Style | Ribbed |
Dead Blow Hammer | No |
Face Shape | Round |
Non-Sparking | No |
Tether Ready | No |
Description
The Westward 22XP74 Club Hammer is a versatile tool that can be used for various purposes. It has a 4 lb head weight and an overall length of 12 in. The face diameter measures 2 in., and the handle is made of vulcanized rubber and steel. The forged steel head is designed to resist shock, making it suitable for driving chisels, nails, and other tools. It also has a black handle color with an overmolded grip for maximum comfort. If you are looking for a club hammer that provides great value, this Westward Club Hammer will not disappoint.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Precision Scwdrv Set 10P (92199)
- LFI Flat Jaw Gad Tong, 42 in. L (GAD-42)
- PROTO Locking Extension 3/8" Dr, 8 in L, 1 Pieces, Black Oxide (J5261B)
- DRILLCO 16mm x 2.0, Metric Tap Set (28E160AS)
- WESTWARD 4 lb Sledge Hammer, 10 5/8 in L Hickory Handle, Steel Head (20JX61)
- WESTWARD Nonsparking Sledge, 5 lb., 34-1/2 In, Fiber (23X844)
- WESTWARD Sledge Hammer, 6 lb., 30 In, Rubber/Steel (24Z031)
- WESTWARD Hand Drilling Hammer, 2 1/2 Lb, Steel (2DBU3)
- WESTWARD Hand Drilling Hammer, 3 Lb, Fiberglass (2DBU5)
- WESTWARD IndstrctblSledgHammr, BlkHndl, 2-1/2lbHead (39CF11)
- STAHLWILLE TOOLS Engineers hammers 300 g L.300 mm (70110010)
- Westward Hammers and Striking Tools