Shop All Quick Change Discs
Westward
Cloth Disc, 3In, 60 Grit, TS, PK25
Mfr # 11A023
Zoro # G4259367
product price: $28.79
/pk 25, $1.15/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TS/TSM Turn-On/Off
- Grit 60
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 11A023
- Zoro # G4259367
- UPC # 190735733790
- Country of Origin China
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Grade Coarse, Grit 60, Overall Diameter 3 in, Quick Change System TS, Series Not Rated, Maximum Operating Speed 20,000 RPM, Color Brown, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC13840BC FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 40 Grit, Boron Carbide (BC) (BC13840BC)
- BALDOR-RELIANCE 8" 60 Grit Grinding Wheel (B81)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Super Fine, Red (66261136211)
- DRILL AMERICA 3/8"x3/4" Cyl Radius End Carbide Burr 1/4" Shank - Aluminum (DULSC3NF)
- WESTWARD Cloth Disc, 2In, 320 Grit, TS, PK100 (11A019)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 2" dia. (7100021755)
- SCOTCH-BRITE Quick Change Disc, 1in, Coarse (61500313228)
- 3M CUBITRON Abrasive Disc, 120 Grit, 947A, 3in (60440305088)
- REX CUT QCD Max Quick Change Disc 3" Quick Change Disc Max Type R A120 Flex (820034)
- WEILER 3" Tiger Aluminum Blending Disc, 60AO, TYPE R (59812)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, 180G, TR, PK25 (11-31670)
- Westward Quick Change Discs