Shop All Quick Change Discs
Westward
Cloth Disc, 3In, 320 Grit, TR, PK25
Mfr # 11A106
Zoro # G4273053
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR
- Grit 320
- Grade Very Fine
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 11A106
- Zoro # G4273053
- UPC # 190735734148
- Country of Origin China
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Details
Item | Quick Change Disc |
Attaching System | TR |
Grit | 320 |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Backing Material | Cloth |
Backing Weight | X |
Max. RPM | 20,000 RPM |
Color | BROWN |
Attachment Type | Roll-On/Off |
Maximum Operating Speed | 20,000 RPM |
Backing Material & Wt | X Wt |
Abrasive Type - Grade - Grit | Coated |
Description
Quick Change Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Grade Very Fine, Grit 320, Maximum Operating Speed 20,000 RPM, Color Brown, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"x3/16" Ball End Carbide Burr 1/4 Shank (DULSD1)
- PFERD 1-1/4" Dia. Tapered Face Tube Brush - Black Horsehair Fill, 5" Brush Part (89586)
- SHAVIV Deburring Replacement Blade, B 30P (151-29024)
- MERIT Non-Woven Flap Wheels4 x 2 x 1/4 In. 80 (08834121115)
- WESTWARD Cloth Disc, 3In, 60 Grit, TS, PK25 (11A023)
- WESTWARD Cloth Disc, 2In, 320 Grit, TS, PK100 (11A019)
- ARC ABRASIVES Blending Disc, 2in, 50 Grit, TR, PK100 (71-31652K)
- SUPERIOR ABRASIVES Coated QC Disc, A/O, 2", Type S, Grit 36 (A015317)
- 3M CUBITRON Quick Change Disc, Coated, 3" dia. (7010361117)
- WEILER 2" Blending Disc, Metal Hub Style, 120Z (60384)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 80G, TR, PK100 (66261121023)
- Westward Quick Change Discs