Shop All Tire Inflation Kits
Westward
Clip-on Ball Foot Air Chuck
Mfr # 2HKX6
Zoro # G0843622
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Automotive Tire Pressure Gauges
- Material Steel
- Application Inflating and Checking Pressure
- Features Adapts Ball Foot Chuck to Lock-On Type
- Size Gages, Tire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2HKX6
- Zoro # G0843622
- UPC # 190735795798
- Country of Origin China
- Category Tire Inflation Kits
Dimensions
Size | Gages, Tire |
Details
Used For | Automotive Tire Pressure Gauges |
Material | Steel |
Application | Inflating and Checking Pressure |
Features | Adapts Ball Foot Chuck to Lock-On Type |
Item | Clip-on Ball Foot Air Chuck |
Type | Automotive Tire Pressure Gauges |
Shop By | Closeouts |
Product Type | Standard Tire Chucks |
Head Style | Single |
Chuck Type | Ball Foot Lock-On |
Maximum Safe Storage Temperature | 122 Degrees F |
Finish | Chrome Plated |
Minimum Operating Temperature | -4 Degrees F |
Maximum Operating Temperature | 122 Degrees F |
Minimum Safe Storage Temperature | -4 Degrees F |
Color | Silver |
Gauge Type | No Gauge |
Description
Clip-on Ball Foot Air Chuck, Product Type Standard Tire Chucks, Chuck Type Ball Foot Lock-On, Includes Not Applicable, Maximum Operating Air Pressure Not Applicable, Head Style Single, Number of Tire Inflators Not Applicable, Pressure Increments Not Applicable, Thread Size Not Applicable, Hose Length Not Applicable, Thread Standard Not Applicable, Material Steel, Minimum Operating Air Pressure Not Applicable, Features Adapts Ball Foot Chuck to Lock-On Type, Standards Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 0.50 Oz., PK25 (LT1Z-005)
- ILC Replacement For DEKA 904D (904D)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11473 (11473)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 6-31/32 In (BT9356)
- WESTWARD Air Chuck, Direct Line Ball Foot, 150 PSI (2HKY1)
- WESTWARD Angled Air Chuck, 0 to 150 psi (2HKY2)
- WESTWARD Inflator Gauge, 0 to 220 psi (2HKX4)
- WESTWARD Dial Tire Press Gauge, 0 to 60 psi (2HKY6A)
- WESTWARD Pencil Tire Press Gauge, 20 to 120 psi (2HKW6)
- WESTWARD Inflator Gauge, 10 to 120 psi (2HKX3)
- HALTEC Large Bore Screw-on Chuck, 4" Size, Brass (CH-430)
- Westward Tire Inflation Kits