Shop All Claw, Rip & Framing Hammers
Westward
Claw Hammer, 13 in. L, Steel, 16 oz. Head
Mfr # 39CF09
Zoro # G2003955
product price: $36.25
/ea
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Claw
- Head Weight (Oz.) 16.0
- Handle Indestructible
- Face Hardened
- Head Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 39CF09
- Zoro # G2003955
- UPC # 190735821640
- Country of Origin India
- Category Claw, Rip & Framing Hammers
Dimensions
Overall Length (In.) | 13 in |
Face Dia. (In.) | 1 1/10 in |
Overall Length | 13 in |
Face Diameter | 1 1/8 in |
Details
Item | Curved Claw Hammer |
Type | Claw |
Head Weight (Oz.) | 16.0 |
Handle | Indestructible |
Face | Hardened |
Head Material | Steel |
Head Weight (Lb.) | 1 |
Meets/Exceeds | Standard ASME B107.400 |
Features | Indestructible Handle Made with 2-Spring Steel Bars That Run All The Way Through The Handle Bars are Locked with The Hammer Head Using Steel Locking Plates Ensuring That The Head Never Gets Dislodged Ergonmic Rubber Grip Handle Ansorbs Shock and Vibration Reducing Fatigue Special Bonding Process Ensures That Head Never Gets Loose From The Handle |
Handle Material | Steel |
Head Weight | 16 oz |
Grip Style | Ribbed |
Includes Nail Holder | No |
Hammer Type | Claw Hammer |
Face Material | Steel |
Face Texture | Smooth |
Non-Sparking | No |
Claw Shape | Curved |
Dead Blow Hammer | No |
Description
The Westward Claw Hammer is the hammer you need for all your construction projects. It has a steel head that delivers great strength and durability. The claw hammer has a face made of hardened steel, which makes it very durable. The handle is indestructible, meaning it will not break or bend when used. This 13 in. long hammer features a 16 oz. head weight and 1 1/10" face diameter, giving you good grip while striking nails into different surfaces. With its solid construction and great design, the Westward Claw Hammer is the perfect tool to have on hand for any project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 16.9" L, Full Polish Chrome Finish (81306T)
- RIDGID Motor, 120V 60 Hz, with Capacitor (26237)
- J.W. WINCO GN254-19-10X24-19-55 Tapered Bmpr Stainless, Natural Rubber, Thrd Stud (254-19-10X24-19-55)
- KRAFT TOOL Stainless Steel Bucket Scoop (PL804)
- WESTWARD Hammer, Wood Claw (4YR59)
- WESTWARD Rip-Claw Hammer, Fiberglass, Axe, 16 Oz (6DWH6)
- WESTWARD Claw Hammer, 16 Oz, Smooth, Fiberglass (4YR57)
- WESTWARD Rip-Claw Hammer, Fiberglass, Smooth, 20 Oz (6DWH7)
- WESTWARD Framing Hammer, Fiberglass, Axe, 28 Oz (6DWJ1)
- WESTWARD Curved Claw Hammer, 20 Oz, Hickory Handle (2DBP8)
- DEWALT Framing Hammer, 12oz., 12in., Smooth, Steel (DWHT51135X)
- Westward Hammers and Striking Tools