Shop All Clamping Kits
Westward
Clamping Kit, 16mm, M12x1.75 Stud, 54 pcs
Mfr # 19T331
Zoro # G5775375
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Machinist
- Slot Size (In.) 16mm
- For Use With Drilling Machines, Lathes, Milling Machines
- Number of Pieces 52
- Application For Fixing Each Kind of Working Piece on Machining Table
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 19T331
- Zoro # G5775375
- UPC # 190735744956
- Country of Origin China
- Category Clamping Kits
Dimensions
Slot Size (In.) | 16mm |
Overall Length | 37.00cm |
Thread Size | M12x1.75 |
Slot Size | 14.00mm |
Overall Height | 24.00cm |
Overall Width | 11.00cm |
Thread Length | 45.00mm |
Details
Item | Clamping Kit |
Type | Machinist |
For Use With | Drilling Machines, Lathes, Milling Machines |
Number of Pieces | 52 |
Application | For Fixing Each Kind of Working Piece on Machining Table |
T-Slots | 16mm |
Includes | (6) Step Blocks |
Material - Machining | Steel |
Features | All the Blocks, Bolts, Nuts and Hold-Downs are Case Hardened. Racks Can Be Bolted to the Wall or Side of Machine for Easy Access |
Finish - Machining | Black Oxide |
Description
Clamping Kit, Machinist, Number of Pieces 52, Slot Size 14.00mm, For Use With Drilling Machines, Lathes, Milling Machines, Includes (6) Step Blocks, Material - Machining Steel, Application For Fixing Each Kind of Working Piece on Machining Table, Features All the Blocks, Bolts, Nuts and Hold-Downs are Case Hardened. Racks Can Be Bolted to the Wall or Side of Machine for Easy Access, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 17/32" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 4-13/16" (D/AN17/32)
- DRILL AMERICA 5/16"-14 HSS Plug Hand Tap (DWTST5/16-14P)
- MILWAUKEE TOOL Front Guide Roller Kit (ML42-24-0015)
- DYNAMIC Tools 7 Piece Pin Punch Set, 1/16" - 5/16" (D058200)
- WESTWARD Clamping Kit, 9/16, 3/8-16 Stud, 54 pcs (19T329)
- WESTWARD Clamping Kit, 11/16, 1/2-13 Stud, 54 pcs (19T333)
- WESTWARD Clamping Kit, with U clamp, 66 pcs (19T325)
- WESTWARD Clamping Kit, 7/16, 3/8-16 Stud, 54 pcs (19T327)
- WESTWARD Clamping Kit, 3/4, 5/8-11 Stud, 54 pcs (19T336)
- WESTWARD Clamping Kit, 5/8, 1/2-13 Stud, 54 PC (19T332)
- HHIP 1/4-20 X 3" Long Alloy Steel Stud (3421-4008)
- Westward Clamping Kits