Shop All Clamping Kits
Westward
Clamping Kit, 11/16, 1/2-13 Stud, 54 pcs
Mfr # 19T333
Zoro # G5617035
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Machinist
- Slot Size (In.) 11/16"
- Number of Pieces 52
- Includes (6) Step Blocks
- For Use With Drilling Machines, Lathes, Milling Machines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 19T333
- Zoro # G5617035
- UPC # 190735744970
- Country of Origin China
- Category Clamping Kits
Dimensions
Slot Size (In.) | 11/16" |
Overall Length | 43.00cm |
Overall Width | 12.00cm |
Thread Size | 1/2"-13 |
Thread Length | 45.00mm |
Overall Height | 21.00cm |
Slot Size | 11/16 in |
Details
Item | Clamping Kit |
Type | Machinist |
Number of Pieces | 52 |
Includes | (6) Step Blocks |
For Use With | Drilling Machines, Lathes, Milling Machines |
T-Slots | 11/16" |
Application | For Fixing Each Kind of Working Piece on Machining Table |
Features | All the Blocks, Bolts, Nuts and Hold-Downs are Case Hardened. Racks Can Be Bolted to the Wall or Side of Machine for Easy Access |
Material - Machining | Steel |
Finish - Machining | Black Oxide |
Description
Clamping Kit, Machinist, Number of Pieces 52, Slot Size 11/16 in, For Use With Drilling Machines, Lathes, Milling Machines, Includes (6) Step Blocks, Material - Machining Steel, Application For Fixing Each Kind of Working Piece on Machining Table, Features All the Blocks, Bolts, Nuts and Hold-Downs are Case Hardened. Racks Can Be Bolted to the Wall or Side of Machine for Easy Access, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Bucket Bag, Black, 600 Denier Polyester, 0 Pockets (GB5130)
- OSG Spiral Flute Tap, Bottoming, 3 (1756301)
- MILWAUKEE TOOL 1-3/4 in. OPEN-LOK TITANIUM ENHANCED Metal-Cutting Oscillating Multi-Tool Blade (3 pk) (49-25-1263)
- GEDORE Coupler, 1", 67.5mm (2194)
- WESTWARD Clamping Kit, with U clamp, 66 pcs (19T325)
- WESTWARD Clamping Kit, 1/2, 3/8-16 Stud, 54 pcs (19T328)
- WESTWARD Clamping Kit, 7/16, 3/8-16 Stud, 54 pcs (19T327)
- WESTWARD Clamping Kit, 3/4, 5/8-11 Stud, 54 pcs (19T336)
- WESTWARD Clamping Kit, 12mm, M10x1.5 Stud, 54 pcs (19T330)
- WESTWARD Clamping Kit, 9/16, 3/8-16 Stud, 54 pcs (19T329)
- HHIP 1/2" 3/8-16 T-Slot Nut (3900-1203)
- Westward Machining Clamps & Accessories