Shop All Clamp On Power Meters
This Product is Discontinued
Westward
Clamp Meter, LCD, 400 A, 1.1 in (28 mm) Jaw Capacity, CAT II 600V, CAT III 300V Safety Rating (Discontinued)
Mfr # 28AF73
Zoro # G8492373
This Product is Discontinued
Key Features
- Digital/Analog Digital
- Max. AC Amps 400
- Clamp Meter Jaw Style Clamp On
- Max. DC Volts 600 V
- Max. Ohms 20 megaohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 28AF73
- Zoro # G8492373
- UPC # 190735788448
- Country of Origin China
- Category Clamp On Power Meters
Dimensions
Manufacturers Warranty Length | 2 yr |
Battery Size | AAA |
Description
Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT II 600V, CAT III 300V, AC Response Calculation Average, Maximum AC Current Measurement 400 A, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement 600 V, Parameters Measured AC Current, AC Voltage, DC Voltage, Jaw Opening 1.1 in, Jaw Style Clamp On, Calibration Certificate Included No, Data Hold Yes, Basic AC Current Accuracy +/-1.00 Percent, Display Type LCD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.