Shop All Battery Testers
Westward
Circuit Tester, 6/12/24V
Mfr # 1EKN8
Zoro # G2136766
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Range 6/12/24V
- Display Bulb
- For Use On Battery
- Manufacturers Warranty Length 1 yr
- Receiver to Transmitter Distance 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1EKN8
- Zoro # G2136766
- UPC # 190735748893
- Country of Origin Taiwan, Province of China
- Category Battery Testers
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Length | 5 7/16 ft |
Details
Item | Circuit Tester |
Voltage Range | 6/12/24V |
Display | Bulb |
For Use On | Battery |
Receiver to Transmitter Distance | 4 ft |
Includes | Alligator Clips, Cable, Circuit Tester |
Features | Heavily Insulated Rubber Cord |
Cord Material | Copper with Rubber Jacket |
Probe Material | Stainless Steel |
Testing Application | Electrical Circuits |
Manufacturer Warranty | 1 yr |
Tool Type | Circuit Tester |
Number of Pieces | 1 |
Compatible Voltage Systems | 12V, 24V, 6V |
Description
Circuit Tester, Tool Type Circuit Tester, Testing Application Electrical Circuits, Compatible Voltage Systems 12V, 24V, 6V, Probe Material Stainless Steel, Cord Material Copper with Rubber Jacket, Features Heavily Insulated Rubber Cord, Includes Alligator Clips, Cable, Circuit Tester, Number of Pieces 1, Standards Not Applicable, Manufacturer Warranty 1 yr, Overall Length 5 7/16 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPERRY INSTRUMENTS Lan WireTracker, Tone Probe Wire Tracer (ET64220)
- FLUKE Hook Test Probes, Black/Red, 3A, 1000VDC, PR (Fluke-AC280)
- GENERAL TOOLS Infrared Thermometer, Backlit LCD, -76 Degrees to 2732 Degrees F, Single Dot Laser Sighting (IRT850K)
- FLUKE Electronic Test Probes, 10A, 1000VDC, PR (Fluke-TP80)
- WESTWARD Battery Tester, Digtl, 50 to 125A, High Res (22YM07)
- WESTWARD Tester, Battery (4Z581)
- WESTWARD Battery Tester, Glass Type (1EFX6)
- WESTWARD Continuity Tester, 6 and 12V (1EKN7)
- WESTWARD Battery Tester, 50 to 500A, 12V, Analog (34NK65)
- WESTWARD Battery Tester, Analog, 50 to 100A, Low Res (22YM05)
- CLORE AUTOMOTIVE 100 Amp Battery Load Tester (1852)
- Westward Battery Testers