Shop All Pipe and Utility Locators
Westward
Circuit Breaker Finder, 90-120VAC
Mfr # 23V745
Zoro # G4971452
product price: $39.05
/ea
$39.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Range 90 to 120V AC
- For Use On Energized Lines
- Breaker/Fuse Identification Yes
- Includes 9V Battery, Receiver, Transmitter
- Manufacturers Warranty Length 2 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 23V745
- Zoro # G4971452
- UPC # 190735778210
- Country of Origin China
- Category Pipe and Utility Locators
Dimensions
Manufacturers Warranty Length | 2 yr |
Transmitter Dimensions | 1.41 in x 2.41 in x 4.69 in |
Manufacturer Warranty Length | 2 yr |
Battery Size | 9V |
Maximum Locating Depth | 6 in |
Receiver Dimensions | 2.22 in x 1.41 in x 7.69 in |
Description
Circuit Breaker Finder, Alert Type Light, Sound, CAT Safety Rating CAT III 250V, Display Screen Type No Display, Display Type No Display, For Circuit Type Energized, For Voltage Range 90 to 120V AC, Maximum Locating Depth 6 in, Maximum Resistance Not Applicable, Operating Frequency 47 to 63 Hz, Receiver to Transmitter Distance 984 ft, Tracing Locations Floors, Non-Metallic Conduit, Walls, Standards CE, cULus, Testing Functions Circuit Breaker Identification, Locate Shorts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVE Temperature Switch, Thermistor, 24VAC/DC (TS2-041)
- RED LION CONTROLS Panel Meter Accessories, Mounting Screws (CUB5RLY0)
- PIC GAUGES Low Press Gauge, 2.5", 0-160"WCpsi, 1/4"LM (LP1-254-160)
- LOVE Temperature Switch, Thermistor, 24VAC/DC (TS2-040)
- WESTWARD Circuit Breaker Finder, 110/240VAC, Enrgzd (23V746)
- TEMPO COMMUNICATIONS Marker Ball, Polyethylene, Purple (OM-01)
- LEICA DD Maxi Sonde, 6" L, 2" H, Yellow, 2" W, 5 KHz (MAXI SONDE 8/33)
- RIDGID Transmitter, LED, 0.128, 1, 8, 33 kHz (ST-510)
- TEMPO COMMUNICATIONS Tester, Irrigation Kit 24Bk (24BK)
- IDEAL Circuit Tracing Kit, 600VAC/DC, LED (61-955)
- ZIRCON Circuit Breaker Finder, 120VAC, Enrgzd Lns (64070)
- Westward Pipe and Utility Locators