Shop All High Speed Steel Chucking Reamers
Westward
Chucking Reamer, 9.5mm, 6 Flute, HSS
Mfr # 13H731
Zoro # G4107442
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 9.50mm - 0.3740
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 13H731
- Zoro # G4107442
- UPC # 190735741641
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 9.50mm - 0.3740 |
Flute Length | 1 3/4 in |
Shank Dia. | 23/64 in |
Dimension Type | Metric |
Overall Length | 7 in |
Shank Size | 0.3740" |
Reamer Size | 9.50 mm |
Size- Decimal | 9.50mm (0.3740) |
Size | 9.50mm |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 9.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Axial Joint Similar To DIN 71802 M08 Steel (K0715.13)
- TECHNIKS ER Collet, ER16, 1/4 in. (04216-1/4)
- DRILL AMERICA 7/16"-16x1" OD HSS Round Adjustable Die Special (DWTSR1-71616)
- PROSKIT Open Jaw Ratchet Cable Cutter, 500 MCM Co (SR-539)
- DRILL AMERICA .2260 HSS Straight Shank Chucking Reamer (DWRR.2260)
- DRILL AMERICA 13/16" HSS Straight Shank Straight Flute Chucking Reamer (DWRR13/16)
- KODIAK CUTTING TOOLS .427 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5480101)
- ZORO SELECT Chucking Reamer, X, 6 Flute, HSS (11V464)
- DRILL AMERICA .3745 HSS Dowel Pin Reamer (DWRRDP.3745)
- YANKEE Chucking Reamer, 5/8 In., 8 Flute, HSS (437-0.625)
- CLEVELAND Chucking Reamer, 14mm Size, HSS, Straight (C26151)
- Westward Reamers