Shop All Dial Indicators
Westward
Chrome Flex Mag Set
Mfr # 2YNK2
Zoro # G0836071
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 0 in to 1 in
- Features Magnetic Base Helps Keep Unit in Place During Use
- Accuracy +/-0.001 in
- Includes Universal Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 2YNK2
- Zoro # G0836071
- UPC # 190735804056
- Country of Origin China
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.125 in |
Dial Size | 2.25 in |
Stem Thread Size | #4-58 UNF |
Stem Dia. | 0.185 in |
Dimension Type | Inch |
Description
Flex Magnetic Base w/Indicator, Range 1 In., Range per Revolution 0.100 In., Dial Reading 0-100, Magnetic Pull (Lb.) 85, Base Size (In.) 2 5/8 x 2 1/4 x 2, Finish Chrome/Blue, Features -, Includes Indicator and Universal Clamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 3/16 in. Long Series Hex-L Key (15212)
- AIRLOC Leveling Mount, 9,000 Lb Cap, 1 11/16 In (1.30002.73)
- COBRA CARBIDE Carbide Tracker, TPGH 322 CM02 Tracker (41474)
- PROTO 3/4 in Drive Impact Socket 1 1/8 in Size 6 pt Deep Depth, Black Oxide (J07518L)
- WESTWARD Test Indicator, 2 1/4 Dia, 1 In (4KU81)
- WESTWARD Dial Test Indicator, 1 In (6XU93)
- WESTWARD Test Indicator, 1 In Dia, 0.02 In (6XU91)
- WESTWARD Magnetic Base, Indicator Set, 0.0001 In (2YND9)
- MITUTOYO Dial Test Indicator (513-446-10A)
- H & H INDUSTRIAL PRODUCTS Dasqua 0.06" Double Range Test Indicator Kit (5222-6002)
- MITUTOYO Dial indicators, 0.01-30 mm (2052A-19)
- Westward Indicators, Indicator Holders & Accessories