Shop All Rotary Hammer Accessories
Westward
Chisels, Dia. 1-1/2 In., SDS Plus
Mfr # 22UW27
Zoro # G7608693
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hammer Drill
- Application Removing Surface Material
- Shank Size (In.) 25/64
- Overall Length (In.) 8 in
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22UW27
- Zoro # G7608693
- UPC # 190735774502
- Country of Origin China
- Category Rotary Hammer Accessories
Dimensions
Shank Size (In.) | 25/64 |
Overall Length (In.) | 8 in |
Overall Length | 8 in |
Shank Diameter | 25/64 in |
Head Width | 1 1/2 in |
Description
Chisel Bit, Chisel Type Flat Chisel, Shank Type - Machining Straight with Three Flats, Shank Diameter 25/64 in, Measurement System Fractional Inch, Head Width 1 1/2 in, Overall Length 8 in, Chisel Collar Shape Flat, For Tool Type Rotary Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torx Tamper 30 Insert Bit x 1 (125TT30A)
- BESSEY C-Clamp, 10 in Maximum Opening, Black (CDF410)
- SELBY FURNITURE HARDWARE Selby Hardware Glass Door Handles Black (TK150S)
- ZIPLEVEL Ziplevel ZLP-100 PRO-2000 100 ft. High Precision Altimeter (ZLP-100)
- WESTWARD Wood Chisel, SDS Plus, L 7 In., W 1 In. (22UU82)
- BOSCH HS1810B10 Round Hex 3x12In Scaling, PK10 (HS1810B10)
- BOSCH Clay Spade, Spline, 16in.L, PK3 (HS1822B3)
- DEWALT SDS Plus Chisel Bits (DW5350)
- MILWAUKEE TOOL SDS Max Dust Extraction Attachment (5317-DE)
- GREY PNEUMATIC 10PC GENERAL SERVICE CHISEL SET .401 SHANK (CS110)
- BOSCH SDS Max To 1/2-20 Arbor Adapter (HA1032)
- Westward Rotary Hammer Accessories