Shop All Pneumatic Tool Parts
Westward
Chisel Set, PK4
Mfr # PN5ZL25014G
Zoro # G8042273
product price: $27.69
/pk 4, $6.92/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 in
- For Use With Mfr. Model Number 5ZL25
- Fits Brand Westward
- Material Steel
- Chisel Tip Width 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # PN5ZL25014G
- Zoro # G8042273
- UPC # 190735790762
- Country of Origin Taiwan, Province of China
- Category Pneumatic Tool Parts
Dimensions
Overall Length | 4 in |
Chisel Tip Width | 13/32 in |
Shank Size | 0.401 in |
Shank Diameter | 3/8 in |
Head Width | 13/32 in |
Details
Item | Chisel |
For Use With Mfr. Model Number | 5ZL25 |
Fits Brand | Westward |
Material | Steel |
Non-Sparking | No |
Shank Shape | Round |
Chisel Collar Type | Round |
Chisel Scaler Style | IR |
Compatible with Product Type | Air Hammer |
Shank Type - Machining | Straight |
Material - Machining | Steel |
For Tool Type | Air Hammer |
Cutting Direction | Right Hand |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Concrete, Masonry |
Measurement System | Fractional Inch |
Shank Design | [object Object] |
Description
Chisel, Non-Sparking No, Shank Shape Round, Shank Size 0.401 in, Overall Length 4 in, Material Steel, Chisel Tip Width 13/32 in, Chisel Scaler Style IR, Chisel Collar Type Round, Compatible with Product Type Air Hammer, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEWS-EDELMANN 1/8" NPT Grease Standard Coupler Carded (05-031)
- MAIN FILTER Hydraulic Filter, replaces STAUFF RTE20D10B, Return Line, 10 micron, Outside-In (MF0579361)
- CONTINENTAL CONTITECH BX240 Cogged V-Belt, 243" Outside Length, 21/32" Top Width, 1 Ribs (BX240)
- AIGNEP USA Male Connector, 10mm Tube Sz, Brass, PK3 (50000N-10-3/8-PK3)
- WESTWARD Blow Mold Case (C1PZ38)
- WESTWARD Straight Handle Die Stock, 1-1/2 In (CCT1060-47)
- WESTWARD Rubber Caster with Full Break, 4x1-1/4" (TT10A002FG)
- WESTWARD Sanding Backing Pad, 4-1/2 In (PN5ZL19013G)
- WESTWARD Bearing, 626zz (PN5ZL26013G)
- WESTWARD Die Stock, 2 In (CCT1060-57)
- INGERSOLL-RAND Switch, Pressure (54732417)
- Westward Pneumatic Tool Parts