Shop All Air Tool Chisels
Westward
Chisel Set, 0.401 In., 7 In., Round
Mfr # 4MHF1
Zoro # G0638775
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 0.401 in
- Chisel Shank Size 0.401 in
- Chisel Shank Type Round
- Chisel Tip Width 3/8 in
- Chisel Collar Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 4MHF1
- Zoro # G0638775
- UPC # 190735855669
- Country of Origin China
- Category Air Tool Chisels
Dimensions
Shank Size | 0.401 in |
Chisel Shank Size | 0.401 in |
Chisel Tip Width | 3/8 in |
Tool Overall Length | 6 1/2 in |
Overall Length | 6 1/2 in |
Shank Length | 2 1/2 in |
Overall Length (In.) | 6-1/2 |
Head Width | 3/8 in |
Drill Bit Size | 3/8 in |
Shank Diameter | 3/8 in |
Description
Chisel Set, Non-Sparking No, Shank Shape Round, Shank Size 0.401 in, Shank Design Round, Overall Length 6 1/2 in, Material Steel, Point Type Bull Point, Chisel Tip Width 3/8 in, Chisel Scaler Style IR, Chisel Collar Type Round, Cutting Application Edging, Material Grade 42CRMO, Compatible with Product Type Air Hammer, Compatible with Manufacturer Part Number ACL-028, Includes Flat, Scraping, Knock Out Punch and Ripping Chisels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Stl Folding Rule 3' Length (KTI72644)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/16" 12 pt SAE Socket, 12 Points (42410)
- CAPRI TOOLS 3/8 in. Drive 12 mm Semi-Deep Impact Socket (CP53112)
- HYDE 90 Deg Angle Pry Bar/Scraper (45600)
- WESTWARD Chisel Retainer, 0.680 In. Shank (4MGZ8)
- WESTWARD Angled Chisel, Fuji, 0.500 In., 7 In. (4MHA7)
- WESTWARD Moil Point Chisel, 1.000 In., 19 In. (4MHC8)
- WESTWARD Moil Point Chisel, 0.680 In., 12 In., Round (4MGZ6)
- WESTWARD Needle Set, 0.125 In., 5 In. (4MHF2)
- WESTWARD Flat Chisel, 1.250 In., 14 In. (4MHD4)
- INGERSOLL-RAND Back-Out Punch, 9" L, Tip 3/4" W (9001-281)
- Westward Air Tool Chisels