Shop All Automotive Battery Accessories
Westward
Charger, For 6/12/24V Battery, 12A Input
Mfr # 473X77
Zoro # G7645360
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Battery Charging
- Includes Alligator Clips
- Material Steel
- Battery Charger CEC Compliant CEC Compliant
- Charging Amps @ Voltage 30A @ 24V, 60A @ 12V, 60A @ 6V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 473X77
- Zoro # G7645360
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Accessories
Dimensions
Overall Height | 37 in |
AC Cord Length | 6 ft |
Cable Length | 6 ft |
Overall Depth | 14 in |
Overall Width | 16 in |
Power Cord Length | 6 ft |
Description
Battery Charger, Charger Style Wheeled, For Use With Battery Type AGM, Lead Acid, Automatic/Manual Automatic, For Battery Voltage 6 V DC, 12 V DC, 24 V DC, Boost Current @ Voltage 160 A @ 6V, 225 A @ 12V, Charging Current @ Voltage 30 A @ 24V, 60 A @ 12V, 60 A @ 6V, Maintaining Current @ Voltage 40 A @ 12V, 40 A @ 6V, Cable Length 6 ft, Cable Wire Gauge 6 AWG, Charge Type Auto On/Off, Charger Function Boosting, Charging, Maintaining, Cold Cranking Current @ Voltage 225 A @ 12V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Wire Connector Set, For Use W/ Vehicles (4822)
- BUYERS PRODUCTS Latch, Flush-Mount, Locking, Paddle (L1883)
- ILC Replacement For DELCO 8600531 ALTERNATOR (8600531 ALTERNATOR)
- WALKER EXHAUST Exhaust Pipe Connector, 41897 (41897)
- WESTWARD Booster Cable, Heavy Duty, 12 ft. Cable (23PC95)
- WESTWARD Inverter, 800W Nominal Output, 2 Outlets (54DC44)
- WESTWARD Battery Charger, Automatic Boosting, Charging, Maintaining For Batt. Volt.: 6, 12 (1JYU9)
- WESTWARD Booster Cable, HD, 1 AWG, 16 Ft, Parrot Jaw (5RXF8)
- WESTWARD Booster Cable, Heavy Duty, 16 ft. Cable (23PC96)
- WESTWARD Inverter, 400W Nominal Output, 2 Outlets (54DC43)
- MIDWEST FASTENER 3/8"-16 7" Zinc Plated Steel Coarse Thread J-Bolt 10PK (52299)
- Westward Automotive Battery Accessories