Shop All Automotive Polisher Accessories
Westward
Charger and Charge Base, 18 VDC, For 1VUB8
Mfr # 1VUC4
Zoro # G0713991
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 120 V
- For Use With No. 1VUB8 Cordless Polisher
- Voltage 18V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1VUC4
- Zoro # G0713991
- Country of Origin China
- Category Automotive Polisher Accessories
Details
Item | Charger and Charge Base |
Type | 120 V |
For Use With | No. 1VUB8 Cordless Polisher |
Voltage | 18V DC |
Description
Charger and Charge Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Kit (C604K1)
- SOUTHCO Offshore Swing Door Latch Key Locking (ME-01-210-60)
- BLACKJACK Tire Plugs 4" Black Large Diameter, 60Ct (RE-460)
- INTEGRATED SUPPLY NETWORK Makita 7.2/18V Universal Battery Charger (DC1804)
- WESTWARD Polishing Bonnet, 7 In, Sponge (1VUD3)
- SCOTCH-BRITE Body Mans Bristle Disc, 3 In, PK3 (07537)
- ARMOR ALL Cleaning Cloth, Orange/White, 10-1/2" L (10861)
- BUFF AND SHINE POLISHING FOAM PAD W/INTERFACE BK 6" (BUF672LTP)
- FLEX NORTH AMERICA Polishing Pad, 2" Size, Foam, Black (555145)
- SP AIR 3" Twist Wool Pad (3TWP)
- FLEX NORTH AMERICA Polishing Pad, 6-1/4" Size, Hook-and-Loop (342637)
- Westward Automotive Polisher Accessories