Shop All Chainsaw Sharpeners
Westward
Chainsaw File, Round, 5/32x8 In
Mfr # 12F760
Zoro # G5089314
original price:
$2.15
12% off
new price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Natural
- Profile Shape Round
- Pattern American
- Application General Purpose
- Teeth per Inch 49, 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 12F760
- Zoro # G5089314
- UPC # 190735739112
- Country of Origin India
- Category Chainsaw Sharpeners
Dimensions
Length | 6 in |
Diameter | 5/32 in |
Handle Length | 6 in |
File Diameter | 3/16 in |
File Length without Tang | 6 in |
Details
Item | Chainsaw File |
Finish | Natural |
Profile Shape | Round |
Pattern | American |
Application | General Purpose |
Teeth per Inch | 49, 50 |
Number of Pieces | 1 |
File Type | Chainsaw File |
Number of Cut Edges | 1 |
Includes Handle | No |
Face Cut Style | Double-Cut |
Rigidity | Rigid |
File Style | Abrasive File |
Edge Cut Style | Safe |
File Body Finish | Natural |
Shape | Round |
Description
Chainsaw File, File Style Abrasive File, File Type Chainsaw File, Profile Shape Round, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 6 in, File Diameter 3/16 in, Number of Cut Edges 1, Rigidity Rigid, Teeth per Inch 49, 50, File Body Finish Natural, Handle Length 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Diesel Engine, 4 Cycle, 9.1 HP (PA-KD4402001B)
- PROACTIVE SPORTS Proactive Sports DMT007 Martini Tee Step Up Assorted - 5 Piece (DMT007)
- R & R IMPORTS R & R Imports STC4-C-TROY20 ALUM 2pk Troy University 4 in. Laser Cut Alumni Vinyl Decal Sticker - Pack of 2 (STC4-C-TROY20 ALUM 2pk)
- CALIFORNIA UMBRELLA 11' Bronze Aluminum Cantilever Patio Umbrella, Sunbrella Forest Green (194061337851)
- WESTWARD Chainsaw File, Round, 1/4x8 In (12F763)
- WESTWARD Chainsaw File, Round, 3/8x8 In (12F765)
- WESTWARD Chainsaw File, Round, 1/8x6 In (12F759)
- WESTWARD Chainsaw File, Round, 5/16x8 In (12F764)
- WESTWARD Chainsaw File, Round, 7/32x8 In (12F762)
- WESTWARD Chainsaw File, Round, 3/16x8 In (12F761)
- A & I PRODUCTS Deluxe Pouch Sharpen Kit, 3/16" (4.8 MM) 12" x8" x1" (A-B1A237L)
- Westward Chainsaws & Accessories