Shop All Chainsaw Sharpeners
Westward
Chainsaw File, Round, 5/16x8 In
Mfr # 12F764
Zoro # G5089332
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Teeth per Inch 49, 50
- Length 8 in
- Finish Natural
- Application General Purpose
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 12F764
- Zoro # G5089332
- UPC # 190735739150
- Country of Origin India
- Category Chainsaw Sharpeners
Dimensions
Length | 8 in |
File Length without Tang | 8 in |
Handle Length | 8 in |
File Diameter | 5/16 in |
Details
Item | Chainsaw File |
Teeth per Inch | 49, 50 |
Finish | Natural |
Application | General Purpose |
Pattern | American |
Profile Shape | Round |
File Type | Chainsaw File |
Rigidity | Rigid |
Number of Pieces | 1 |
Face Cut Style | Double-Cut |
File Body Finish | Natural |
File Style | Abrasive File |
Number of Cut Edges | 1 |
Includes Handle | No |
Edge Cut Style | Safe |
Shape | Round |
Description
Chainsaw File, File Style Abrasive File, File Type Chainsaw File, Profile Shape Round, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 8 in, File Diameter 5/16 in, Number of Cut Edges 1, Rigidity Rigid, Teeth per Inch 49, 50, File Body Finish Natural, Handle Length 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARDGARD Poultry Netting, 20 ga., 1", 48"x150 ft. (308432B)
- FANMATS University of Miami Black Metal Hitch Cover, 3D Color Emblem (22702)
- MUTUAL INDUSTRIES 36Inx500Ft Misf 150 Silt Fence Fabric (150-500-36)
- CHAMPION SPORTS Mesh Equipment Bag, 24in x 48in, Assorted Colors, PK6 (MB22SET)
- WESTWARD Chainsaw File, Round, 5/32x8 In (12F760)
- WESTWARD Chainsaw File, Round, 3/8x8 In (12F765)
- WESTWARD Chainsaw File, Round, 1/8x6 In (12F759)
- WESTWARD Chainsaw File, Round, 1/4x8 In (12F763)
- WESTWARD Chainsaw File, Round, 3/16x8 In (12F761)
- WESTWARD Chainsaw File, Round, 7/32x8 In (12F762)
- MAKITA 18" Guide Bar, 3/8”, .050” (E-00119)
- Westward Chainsaw Sharpeners