Shop All Chainsaw Sharpeners
Westward
Chainsaw File, Round, 1/8x6 In
Mfr # 12F759
Zoro # G4965947
$1.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 in
- Teeth per Inch 49, 50
- Pattern American
- Application General Purpose
- Profile Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 12F759
- Zoro # G4965947
- UPC # 190735739105
- Country of Origin India
- Category Chainsaw Sharpeners
Dimensions
Length | 6 in |
File Length without Tang | 6 in |
Handle Length | 6 in |
File Diameter | 1/8 in |
Details
Item | Chainsaw File |
Teeth per Inch | 49, 50 |
Pattern | American |
Application | General Purpose |
Profile Shape | Round |
Finish | Natural |
Includes Handle | No |
File Body Finish | Natural |
Number of Cut Edges | 1 |
Number of Pieces | 1 |
Face Cut Style | Double-Cut |
Rigidity | Rigid |
File Style | Abrasive File |
File Type | Chainsaw File |
Edge Cut Style | Safe |
Shape | Round |
Description
Chainsaw File, File Style Abrasive File, File Type Chainsaw File, Profile Shape Round, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 6 in, File Diameter 1/8 in, Number of Cut Edges 1, Rigidity Rigid, Teeth per Inch 49, 50, File Body Finish Natural, Handle Length 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWAN Hose Grdn Sft/Spl Grn 5/8X25Ft (SNSS58025)
- A.R. NORTH AMERICA Guide, Rear Piston (AR3200150)
- A & I PRODUCTS Bulk Hose, 1 3/4" ID 39" x2.2" x2.2" (A-HS17503)
- A & I PRODUCTS Thermostat (180�) 3.75" x4" x2.75" (A-3059676R91)
- WESTWARD Chainsaw File, Round, 3/16x8 In (12F761)
- WESTWARD Chainsaw File, Round, 1/4x8 In (12F763)
- WESTWARD Chainsaw File, Round, 3/8x8 In (12F765)
- WESTWARD Chainsaw File, Round, 5/32x8 In (12F760)
- WESTWARD Chainsaw File, Round, 5/16x8 In (12F764)
- WESTWARD Chainsaw File, Round, 7/32x8 In (12F762)
- OREGON AdvanceCut Bar, .325"Ptch, .058"Gauge, D009 Bar Mnt, 24" (248SFHD009)
- Westward Chainsaws & Accessories