Shop All Chainsaw Sharpeners
Westward
Chainsaw File, Round, 1/4x8 In
Mfr # 12F763
Zoro # G5089323
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application General Purpose
- Teeth per Inch 49, 50
- Profile Shape Round
- Length 8 in
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 12F763
- Zoro # G5089323
- UPC # 190735739143
- Country of Origin India
- Category Chainsaw Sharpeners
Dimensions
Length | 8 in |
File Length without Tang | 8 in |
File Diameter | 1/4 in |
Handle Length | 8 in |
Details
Item | Chainsaw File |
Application | General Purpose |
Teeth per Inch | 49, 50 |
Profile Shape | Round |
Pattern | American |
Finish | Natural |
Edge Cut Style | Safe |
Number of Pieces | 1 |
File Style | Abrasive File |
Face Cut Style | Double-Cut |
Number of Cut Edges | 1 |
Includes Handle | No |
File Type | Chainsaw File |
Rigidity | Rigid |
File Body Finish | Natural |
Shape | Round |
Description
Chainsaw File, File Style Abrasive File, File Type Chainsaw File, Profile Shape Round, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 8 in, File Diameter 1/4 in, Number of Cut Edges 1, Rigidity Rigid, Teeth per Inch 49, 50, File Body Finish Natural, Handle Length 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK COVERS Ultimate Brown Patio Table Set Cover, 88"W x 58"D x 32"H (UTOU906032)
- OREGON Saw Chain, 18 In., .050 In., 3/8 In. Pitch (S62)
- LANDSCAPERS SELECT Hose Mender 3/4 Inch W/Clamp (GB-9411-3/4)
- BARK Multicolored Plush Tail Mix Dog Toy (211786)
- WESTWARD Chainsaw File, Round, 3/16x8 In (12F761)
- WESTWARD Chainsaw File, Round, 3/8x8 In (12F765)
- WESTWARD Chainsaw File, Round, 7/32x8 In (12F762)
- WESTWARD Chainsaw File, Round, 5/32x8 In (12F760)
- WESTWARD Chainsaw File, Round, 1/8x6 In (12F759)
- WESTWARD Chainsaw File, Round, 5/16x8 In (12F764)
- TECOMEC SHARPMaster Bench/Vise Mount Saw Chain 120V Electric Grinder (11819001)
- Westward Chainsaws & Accessories