Shop All Chain Wrenches
Westward
Chain Wrench, Overall L 36 in.
Mfr # 39CG53
Zoro # G2003779
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Capacity 2-1/2 in to 4-1/2 in
- Chain Length 29 1/2 in
- Overall Length 36 in
- Jaw Type Double End
- Handle Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 39CG53
- Zoro # G2003779
- UPC # 190735821800
- Country of Origin China
- Category Chain Wrenches
Dimensions
Chain Length | 29 1/2 in |
Overall Length | 36 in |
Minimum Pipe Diameter | 4 1/2 in |
For Outside Diameter | 7 1/2 in |
Outside Dia. Tubing | 7 1/2 in |
Chain Width | 15/16 in |
Handle Length | 36 in |
Details
Item | Chain Wrench |
Pipe Capacity | 2-1/2 in to 4-1/2 in |
Jaw Type | Double End |
Handle Material | Cast Iron |
Jaw Material | Alloy Steel |
Handle Color | Red |
Non-Magnetic | No |
Color | Red |
Nonsparking | No |
Corrosion Resistant | Yes |
Chain Material | Alloy Steel |
Handle Type | I-Beam |
Breaking Strength | 84.5 kN |
Finish | Natural |
Single End/Double End | Double End |
Description
Chain Wrench, Cast Iron, For Outside Diameter 7 1/2 in, Minimum Pipe Diameter 4 1/2 in, Overall Length 36 in, I-Beam, Nonsparking No, Non-Magnetic No, Chain Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .6260 HSS Straight Shank Chucking Reamer (DWRR.6260)
- DRILL AMERICA 33/64" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (D/ARSD33/64)
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 1"L, HR Phenolic (2830-A)
- MAYHEW PRO Hook Pick, Steel, 1 pcs., 10-3/4" L (13224)
- WESTWARD Strap Wrench, 5 In Dia Cap (5PV87)
- WESTWARD Strap Wrench, 8 In Dia Cap (5PV88)
- WESTWARD Strap Wrench Set, 2 Pc, 4and 12 In Dia Cap (5PV89)
- WESTWARD Chain Wrench, Overall L 12 in. (39CG43)
- WESTWARD Chain Wrench, Overall L 24 in. (1XJZ4)
- ROTHENBERGER Chain Pipe Wrench, 12" Overall Length (70235)
- GIZMO Vise-Grip Locking Chain Wrench (GI3642573)
- Westward Wrenches