Shop All Core Drill Bits
Westward
Centering Bit, 5/16 In., OAL 6 In
Mfr # 22UX28
Zoro # G7536541
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Shank Shape SDS Max
- Wet or Dry Application Dry
- Size 5/16 in
- For Use With SDS Max Core Bits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22UX28
- Zoro # G7536541
- UPC # 190735775417
- Country of Origin China
- Category Core Drill Bits
Dimensions
Overall Length | 6 in |
Size | 5/16 in |
Details
Item | Replacement Center Pin |
Shank Shape | SDS Max |
Wet or Dry Application | Dry |
For Use With | SDS Max Core Bits |
Bit Material | Steel |
Bit Type | Core Bit |
Shop By | Closeouts |
Description
Bit Type Core Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 72-Tooth 1-5/8" 12 Point Ratcheting Combination Wrench (9046D)
- BOJO TOOLS 5 PC Plastic Scraper Kit in box (ATH-SUK2F1-XNGL)
- KRAFT TOOL Square End Laminated Canvas-Resin, 12"x5 (CF529PF)
- SKB Tan Protective Case, 9.69"L x 6.82"W x 6.82"D (3I-0907-6T-E)
- HUSQVARNA Wet Coring Bit, 3 1/2 In, 14 In D, 1 1/4-7 (Banner-3.5)
- DEWALT Hollow Bit, 5/8 in, 0.625, Fractional In (DWA58958)
- DIAMOND VANTAGE Core Bit, Dry, 3-1/2 x 5/8-11 in (03512HDZGH)
- BOSCH Core Bit, 2-11/16 In (T3916SC)
- DIAMOND VANTAGE Core Bit, Dry, 4 x 5/8-11 in (04012H2DZGH)
- MILWAUKEE TOOL 4" Dry Core Masonry Bit (48-17-0040)
- MILWAUKEE TOOL 1-1/4"-7 6-Slot Core Bit Adapter (48-17-6004)
- Westward Drill Bits