Shop All Hand Held Punches
Westward
Center Punch, 7/16 In Hex, 5 1/4 In L
Mfr # 2AJD1
Zoro # G3291267
product price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5 1/4 in
- Tip Size (In.) 1/4 in
- Hex (In.) 7/16 in
- Tether Capable Tether Capable
- Design 1-piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2AJD1
- Zoro # G3291267
- UPC # 190735793800
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 5 1/4 in |
Tip Size (In.) | 1/4 in |
Hole Diameter | 1/4 |
Shank Width | 7/16 |
Taper Length | 1 3/4 in |
Tip Size | 1/4 |
Overall Length | 5 1/4 |
Shank Width/Diameter | 7/16 in |
Description
Center Punch, Automatic No, Punch Type Center Punch, Tip Size 1/4, Tip Type Flat, Shank Shape Hexagon, Shank Width 7/16, Grip Style Plain, Hole Diameter 1/4, Overall Length 5 1/4, Container Type None, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 1 3/4 in, Tether Ready No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 19mm Size (J1219MESB)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (305396)
- MICRO 100 Carbide End Mill, 5/16, Cut 1-1/8, 4 FLT (SHL-312-4X)
- VEGA Phillips Acr 2 Insert Bit x 1" Tin (125P2CR-TI)
- WESTWARD Drive Pin Punch, 3/32 In Tip, 4 1/2 In L (2AJD6)
- WESTWARD Transfer Punch, 61/64 In Tip, 4-7/8 In L (22N843)
- WESTWARD Transfer Punch, 5/32 In Tip, 4-7/8 In L (22N791)
- WESTWARD Drive Pin Punch, 5/16 In Tip, 6 1/4 In L (2AJE3)
- WESTWARD Long Drive Pin Punch, 1/8 In Tip, 8 In L (2AJE4)
- WESTWARD Transfer Punch, 7/64 In Tip, 4-7/8 In L (22N788)
- PROTO Punch, Drive Pin, 5/32in (J475/16X5/32)
- Westward Cutting and Shaping Tools