Shop All Hand Held Punches
Westward
Center Punch, 19/32 In Hex, 6 1/4 In L
Mfr # 2AJD3
Zoro # G1575271
original price:
$6.09
14% off
new price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 1/4 in
- Tip Size (In.) 3/8 in
- Hex (In.) 5/8 in
- Tether Capable Tether Capable
- Construction Chrome Vanadium Steel With Black Oxide Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2AJD3
- Zoro # G1575271
- UPC # 190735793824
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 6 1/4 in |
Tip Size (In.) | 3/8 in |
Hole Diameter | 3/8 |
Overall Length | 6 1/4 |
Tip Size | 3/8 |
Shank Width/Diameter | 5/8 in |
Shank Width | 5/8 |
Taper Length | 2 in |
Description
Center Punch, Automatic No, Punch Type Center Punch, Tip Size 3/8, Tip Type Flat, Shank Shape Hexagon, Shank Width 5/8, Grip Style Plain, Hole Diameter 3/8, Overall Length 6 1/4, Container Type None, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 2 in, Tether Ready No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Toggle Clamp Std L=173, Form:C Stainless Steel, Horizontal Foot, Comp:Plastic, Comp:Red, F2=3200 (K1240.133200)
- WESTWARD Silver/Deming Drill, 7/8, HSS, 118 Deg (4UM82)
- WILLIAMS 1/2" Drive, 1" SAE Socket, 12 Points (ST-1232)
- FLEXZILLA X1 Blow Gun Kit, 10-Piece (AG1500FZKIT)
- WESTWARD Drive Pin Punch, 5/32 In Tip, 5 In L (2AJD8)
- WESTWARD Drift Punch, 3/8 In Tip, 10 1/8 In L (2AJC5)
- WESTWARD Starting Punch, 1/16 In Tip, 4 1/8 In L (2AJF3)
- WESTWARD Transfer Punch, 13/16 In Tip, 4-7/8 In L (22N834)
- WESTWARD Transfer Punch, 17/64 In Tip, 4-7/8 In L (22N798)
- WESTWARD Transfer Punch, 3/4 In Tip, 4-7/8 In L (22N830)
- STARRETT Drive Pin Punch, 3/32 In Tip, 4 In L (565B)
- Westward Hand Held Punches