Shop All Hand Held Punches
Westward
Center Punch, 1/2 In Hex, 5 5/16 In L
Mfr # 2AJD2
Zoro # G3505004
product price: $4.09
/ea
$4.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 in
- Tip Size (In.) 3/8 in
- Hex (In.) 1/2 in
- Tether Capable Tether Capable
- Design 1-piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2AJD2
- Zoro # G3505004
- UPC # 190735793817
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 6 in |
Tip Size (In.) | 3/8 in |
Taper Length | 2 in |
Shank Width | 1/2 |
Tip Size | 3/8 |
Overall Length | 6 |
Shank Width/Diameter | 1/2 in |
Hole Diameter | 3/8 |
Description
Center Punch, Automatic No, Punch Type Center Punch, Tip Size 3/8, Tip Type Flat, Shank Shape Hexagon, Shank Width 1/2 , Grip Style Plain, Hole Diameter 3/8, Overall Length 6, Container Type None, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 2 in, Tether Ready No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Pliers-Hog Ring Heavy Duty (HOG-PLIERHD)
- TEKTON Combination Wrench Set with Holder, 15-Piece (1/4-1 in.) (18772)
- STANLEY Stanley 57-522 Rubber Mallet, 18 oz. (57-522)
- EAZYPOWER Brad-Point Drill Bit, 5/8" Size (30042)
- WESTWARD Pin Punch, Barrel, 1/2in. (31MA16)
- WESTWARD Transfer Punch, 57/64 In Tip, 4-7/8 In L (22N839)
- WESTWARD Transfer Punch, 17/32 In Tip, 4-7/8 In L (22N816)
- WESTWARD Transfer Punch, 1/8 In Tip, 4-7/8 In L (22N789)
- WESTWARD Transfer Punch, 3/32 In Tip, 4-7/8 In L (22N787)
- WESTWARD Transfer Punch, 3/16 In Tip, 4-7/8 In L (22N793)
- HOUGEN-OGURA 11/16 in. Round Punch (75429)
- Westward Hand Held Punches