Shop All Masonry Tools
Westward
Cement Trowel, 16 x 4, Stl, ErgoSoft PP/TPR
Mfr # 13A740
Zoro # G4965685
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Concrete, Plaster Or EIFs Finishing
- Blade Length 16 in
- Material High Carbon Steel
- Blade Width 4 in
- Length (In.) 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 13A740
- Zoro # G4965685
- UPC # 190735741290
- Country of Origin Taiwan, Province of China
- Category Masonry Tools
Dimensions
Blade Length | 16 in |
Blade Width | 4 in |
Length (In.) | 16 |
Width (In.) | 4 |
Handle Length (In.) | 5 in |
Handle Length | 5 in |
Details
Item | Square-End Finishing Trowel |
Application | For Concrete, Plaster Or EIFs Finishing |
Material | High Carbon Steel |
Handle Material | ErgoSoft |
Handle | ErgoSoft PP/TPR |
Features | Durable |
Product Type | Square-End Finishing Trowels |
Compatible Primary Material | Concrete, Drywall, Masonry, Plaster |
Blade Material | Carbon Steel |
Handle Style | Ergonomic |
Blade Shape | Square |
Description
Square-End Finishing Trowel, Blade Length 16 in, Blade Material Carbon Steel, Blade Shape Square, Blade Width 4 in, Compatible Primary Material Concrete, Drywall, Masonry, Plaster, Features Durable, Handle Length 5 in, Handle Material ErgoSoft, Handle Style Ergonomic, Notch Depth Not Applicable, Notch Shape Not Applicable, Notch Spacing Not Applicable, Notch Width Not Applicable, Product Type Square-End Finishing Trowels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Margin Trowel w/ProForm, 5" x 1-1/2 (GG431PF)
- STARRETT Band Saw Blade, 12 ft. 10 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal (99102-12-10)
- KLEIN TOOLS Conduit Locknut Wrench, Fits 1/2-Inch, 3/4-Inch (56999)
- MILWAUKEE TOOL M 18, Crimper and Die Kit, 18 V, 2 Batteries/1 Charger (2779-22, 49-16-KITC)
- WESTWARD Tuckpointing Trowel, 6-1/2 x 1/2, Steel (13P526)
- WESTWARD Tuckpointing Trowel, 6-1/2 x 3/8, Steel (13P528)
- WESTWARD Masons Apprentice Tool Kit, 8 Pcs (13P511)
- WESTWARD Gauging Trowel, 7 x 3-1/2 In, ErgoSoft (13P518)
- WESTWARD Bucket Trowel, 7 x 4-1/2, SS, SoftGrip (13A652)
- WESTWARD Cement Trowel, 14 x 4, Stl, ErgoSoft PP/TPR (13A738)
- KRAFT TOOL Blue Crucible Steel Insid, 7"x6"x6" 1/2"R (CF586PF)
- Westward Concrete & Masonry Tools