Shop All Masonry Tools
Westward
Cement Trowel, 14 x 4, Stl, ErgoSoft PP/TPR
Mfr # 13A738
Zoro # G4789583
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Concrete, Plaster Or EIFs Finishing
- Blade Length 14 in
- Material High Carbon Steel
- Blade Width 4 in
- Length (In.) 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 13A738
- Zoro # G4789583
- UPC # 190735741276
- Country of Origin Taiwan, Province of China
- Category Masonry Tools
Dimensions
Blade Length | 14 in |
Blade Width | 4 in |
Length (In.) | 14 |
Width (In.) | 4 |
Handle Length (In.) | 5 in |
Handle Length | 5 in |
Details
Item | Square-End Finishing Trowel |
Application | For Concrete, Plaster Or EIFs Finishing |
Material | High Carbon Steel |
Handle Material | ErgoSoft |
Handle | ErgoSoft PP/TPR |
Features | Durable |
Product Type | Square-End Finishing Trowels |
Handle Style | Ergonomic |
Blade Material | Carbon Steel |
Compatible Primary Material | Concrete, Drywall, Masonry, Plaster |
Blade Shape | Square |
Description
Square-End Finishing Trowel, Blade Length 14 in, Blade Material Carbon Steel, Blade Shape Square, Blade Width 4 in, Compatible Primary Material Concrete, Drywall, Masonry, Plaster, Features Durable, Handle Length 5 in, Handle Material ErgoSoft, Handle Style Ergonomic, Notch Depth Not Applicable, Notch Shape Not Applicable, Notch Spacing Not Applicable, Notch Width Not Applicable, Product Type Square-End Finishing Trowels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 31/64" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP31/64)
- HUSQVARNA Drill Motor 100-120V, 1-Ph, 50-60Hz, Us, 1 1/4-in. (DM400)
- J.W. WINCO Vibration Isolation Mount, Thread 1/4-20 (456.1-20-15-14-1/4-55)
- DRILLCO 5/8-18, HSS TAPER TAPS - 2000 (20A140FT)
- WESTWARD Masons Apprentice Tool Kit, 8 Pcs (13P511)
- WESTWARD Masons Line, 300 ft, Orange, Twisted Nylon (13P512)
- WESTWARD Cement Trowel, 18 x 4, Stl, ErgoSoft PP/TPR (13A742)
- WESTWARD Brick Trowel, Narrow London, 11 x 4-3/4 In (13P514)
- WESTWARD Brick Trowel, Wide Heel London, 11 x 5-1/2 (13P517)
- WESTWARD Margin Trowel, 8 x2, Steel, ErgoSoft PP/TPR (13P522)
- BON TOOL Bon 22-494 Aluminuminum Checker 1" X 2" X 6 Foot (22-494)
- Westward Concrete & Masonry Tools