Shop All Masonry Tools
Westward
Cement Trowel, 14 x 4, Steel, Wood
Mfr # 13A737
Zoro # G4965676
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Concrete, Plaster Or EIFs Finishing
- Blade Length 14 in
- Material High Carbon Steel
- Blade Width 4 in
- Length (In.) 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 13A737
- Zoro # G4965676
- UPC # 190735741269
- Country of Origin Taiwan, Province of China
- Category Masonry Tools
Dimensions
Blade Length | 14 in |
Blade Width | 4 in |
Length (In.) | 14 in |
Width (In.) | 4 in |
Handle Length (In.) | 5 in |
Handle Length | 5 in |
Details
Item | Square-End Finishing Trowel |
Application | For Concrete, Plaster Or EIFs Finishing |
Material | High Carbon Steel |
Handle Material | Wood |
Handle | Wood |
Features | Durable |
Product Type | Square-End Finishing Trowels |
Blade Material | Carbon Steel |
Compatible Primary Material | Concrete, Drywall, Masonry, Plaster |
Blade Shape | Square |
Handle Style | Ergonomic |
Description
Square-End Finishing Trowel, Blade Length 14 in, Blade Material Carbon Steel, Blade Shape Square, Blade Width 4 in, Compatible Primary Material Concrete, Drywall, Masonry, Plaster, Features Durable, Handle Length 5 in, Handle Material Wood, Handle Style Ergonomic, Notch Depth Not Applicable, Notch Shape Not Applicable, Notch Spacing Not Applicable, Notch Width Not Applicable, Product Type Square-End Finishing Trowels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 1-3/8" Triple Square SAE Socket, 6 Points (J5344)
- DEWALT Replacement Hole Saw Pilot Bits (DAH9414PB)
- WESTWARD Silver/Deming Drill, 11/16, HSS, 118 Deg (4UM70)
- TEKTON #4 Tip, Phillips Bit Socket 3/8 Inch Drive x #3, 3/8 in. Drive (SHB11203)
- WESTWARD Margin Trowel, 8 x2, Steel, ErgoSoft PP/TPR (13P522)
- WESTWARD Margin Trowel, Length 5 in, Width 2 in, High Carbon Steel (13P521)
- WESTWARD Cement Trowel, 12 x 4, Stl, ErgoSoft PP/TPR (13A736)
- WESTWARD Brick Trowel, Narrow London, 11 x 4-3/4 In (13P514)
- WESTWARD Brick Trowel, 5x2-3/4, Stl, ErgoSoft PP/TPR (13P523)
- WESTWARD Masons Apprentice Tool Kit, 8 Pcs (13P511)
- BON TOOL Bon 72-515 Brick Trowel Forged 9" Narrow London Leather Handle (72-515)
- Westward Concrete & Masonry Tools