Shop All Masonry Tools
Westward
Cement Trowel, 12 x 4, Steel, Wood
Mfr # 13A735
Zoro # G4789565
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Concrete, Plaster Or EIFs Finishing
- Blade Length 12 in
- Material High Carbon Steel
- Blade Width 4 in
- Length (In.) 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 13A735
- Zoro # G4789565
- UPC # 190735741245
- Country of Origin Taiwan, Province of China
- Category Masonry Tools
Dimensions
Blade Length | 12 in |
Blade Width | 4 in |
Length (In.) | 12 in |
Width (In.) | 4 in |
Handle Length (In.) | 5 in |
Handle Length | 5 in |
Details
Item | Square-End Finishing Trowel |
Application | For Concrete, Plaster Or EIFs Finishing |
Material | High Carbon Steel |
Handle Material | Wood |
Handle | Wood |
Features | Durable |
Product Type | Square-End Finishing Trowels |
Handle Style | Ergonomic |
Compatible Primary Material | Concrete, Drywall, Masonry, Plaster |
Blade Shape | Square |
Blade Material | Carbon Steel |
Description
Square-End Finishing Trowel, Blade Length 12 in, Blade Material Carbon Steel, Blade Shape Square, Blade Width 4 in, Compatible Primary Material Concrete, Drywall, Masonry, Plaster, Features Durable, Handle Length 5 in, Handle Material Wood, Handle Style Ergonomic, Notch Depth Not Applicable, Notch Shape Not Applicable, Notch Spacing Not Applicable, Notch Width Not Applicable, Product Type Square-End Finishing Trowels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Test Indicator Set, Swl Hd, 0 to 0.040 In (513-518-10T)
- RIDGID Cover, Cover, 535 (43190)
- VIM PRODUCTS VIM Tools 10-Piece Half Cut, Flat and Phillips Head Screwdriver Set - 3/8 in. Square Drive (IMPACT-SFP6)
- KLEIN TOOLS Tool Pouch, PowerLine Hammer Holder, Cordura(R) Nylon (5706)
- WESTWARD Tuckpointing Trowel, 6-1/2 x 3/8, Steel (13P528)
- WESTWARD Brick Trowel, 5x2-3/4, Stl, ErgoSoft PP/TPR (13P523)
- WESTWARD Bucket Trowel, 7 x 4-1/2, SS, SoftGrip (13A652)
- WESTWARD Cement Trowel, 16 x 4, Stl, ErgoSoft PP/TPR (13A740)
- WESTWARD Cement Trowel, 14 x 4, Steel, Wood (13A737)
- WESTWARD Brick Trowel, 7x3-5/8, Stl, ErgoSoft PP/TPR (13P525)
- BON TOOL Bon 82-465 Kangaroo Combo Screed, 10 Foot (82-465)
- Westward Masonry Tools