Shop All Manual Caulk Guns
Westward
Caulk Gun, Silver, Steel, 20 oz
Mfr # 13J322
Zoro # G3915764
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Container Type Cartridge
- Type Ratchet Gun
- Material Steel
- Color Silver
- Frame Style Half Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 13J322
- Zoro # G3915764
- UPC # 190735742013
- Country of Origin China
- Category Manual Caulk Guns
Dimensions
For Container Size | 20 oz |
Size | 29 oz |
For Container Size+1 | 20 oz |
Details
Item | Caulk Gun |
For Container Type | Cartridge |
Type | Ratchet Gun |
Material | Steel |
Color | Silver |
Frame Style | Half Barrel |
Thrust Ratio | 7:01 |
Construction | Zinc Chromate-Plated Steel |
Includes | Ladder Hook,Wrist Wrap, Puncture Tool, Spout Cutter |
Product Type | Standard |
Grip Style | Standard |
Barrel Materials | Steel |
For Container Type+1 | Cartridge |
Plunger Type | Ratchet Rod |
Thrust Ratio+1 | 7:1 |
Color Family | Silver |
Barrel Material | Steel |
Description
Caulk Gun, Thrust Ratio 7:1, For Container Size 20 oz, Barrel Materials Steel, Frame Style Half Barrel, Grip Style Standard, Material Metal, Plunger Type Ratchet Rod, Product Type Caulk Gun, Color Silver, For Container Type Cartridge, Includes Ladder Hook, Puncture Tool, Spout Cutter, Wrist Wrap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PC PRODUCTS Protective Coating 045558 4 Oz Metal Putty Epoxy (45558)
- DIAL Dial 4891818 Methyl Ethyl Ketone White Gluing Compound (4891818)
- SHURTAPE Masking Tape, 1.9 in W, 60 yd, Gold, PK3 (CP 225)
- PACER Retaining Compound, ANL-RC Series, Green, Liquid, High Strength, 50ml Bottle (FG06172)
- WESTWARD Dripless Caulk Gun, Black/Blue, Plastic, 10 oz (13J315)
- WESTWARD Dripless Caulk Gun, Black/Blue, Plastic, 29 oz (13J314)
- WESTWARD Caulk Gun, Black/Silver, Steel, 10 oz (13J318)
- WESTWARD Caulk Gun, Silver, Steel, 10 oz (13J319)
- WESTWARD Caulk Gun, Black/Blue, Steel, 10 oz (13J317)
- WESTWARD Caulk Gun, Blue, Steel, 10 oz (13W868)
- NEWBORN Caulk Gun, Black, Aluminum, 24 oz (620-AL-BLACK)
- Westward Caulk Guns & Accessories