Shop All Manual Caulk Guns
Westward
Caulk Gun, Silver, Steel, 10 oz
Mfr # 13J319
Zoro # G4191153
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Container Type Cartridge
- Type Hex Smooth Rod
- Material Steel
- Color Silver
- Frame Style Half Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 13J319
- Zoro # G4191153
- UPC # 190735741993
- Country of Origin China
- Category Manual Caulk Guns
Dimensions
For Container Size | 10 oz |
Size | 10 oz |
For Container Size+1 | 10 oz |
Details
Item | Caulk Gun |
For Container Type | Cartridge |
Type | Hex Smooth Rod |
Material | Steel |
Color | Silver |
Frame Style | Half Barrel |
Includes | Ladder Hook, Puncture Tool, Spout Cutter |
Thrust Ratio | 12:01 |
Construction | Steel |
Product Type | Standard |
Grip Style | Standard |
Color Family | Silver |
Barrel Material | Steel |
Barrel Materials | Steel |
For Container Type+1 | Cartridge |
Thrust Ratio+1 | 12:1 |
Plunger Type | Smooth Rod |
Description
Caulk Gun, Thrust Ratio 12:1, For Container Size 10 oz, Barrel Materials Steel, Frame Style Half Barrel, Grip Style Standard, Material Metal, Plunger Type Smooth Rod, Product Type Caulk Gun, Color Silver, For Container Type Cartridge, Includes Ladder Hook, Puncture Tool, Spout Cutter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 32035 H Red Glazing Putty; Tube (USC-32035)
- RUST-OLEUM 1 gal. Tile Red Concrete Repair (284595)
- DIAL Dial 4891818 Methyl Ethyl Ketone White Gluing Compound (4891818)
- TITEBOND Landscape Construction Adhesive, 771-Step Series, Tan, 28 oz, Cartridge (7719)
- WESTWARD Caulk Gun, Black/Silver, Aluminum, 24 oz (13J313)
- WESTWARD Caulk Gun, Black/Blue, Steel, 10 oz (13J317)
- WESTWARD Dripless Caulk Gun, Black/Blue, Plastic, 10 oz (13J312)
- WESTWARD Dripless Caulk Gun, Black/Blue, Plastic, 29 oz (13J314)
- WESTWARD Dripless Caulk Gun, Black/Blue, Plastic, 10 oz (13J315)
- WESTWARD Caulk Gun, Black/Blue, Steel, 20 oz (13J310)
- BON TOOL Bon 84-461 Caulking Gun, Double Barrel, 1/10 Gallon (84-461)
- Westward Caulk Guns & Accessories