Shop All Manual Caulk Guns
Westward
Caulk Gun, Container 10 oz, Ratio 18:1
Mfr # 811FH1
Zoro # G012167507
product price: $8.66
/ea
$8.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Container Type Cartridge
- Material Metal; Plastic
- Color Blue/Black
- Frame Style Revolving Half Barrel
- For Container Size 10 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 811FH1
- Zoro # G012167507
- Country of Origin China
- Category Manual Caulk Guns
Dimensions
For Container Size | 10 oz |
Overall Length | 13 in |
Details
Item | Caulk Gun |
For Container Type | Cartridge |
Material | Metal; Plastic |
Color | Blue/Black |
Frame Style | Revolving Half Barrel |
Application | Spray and Bead Application |
Grip Style | Standard |
Includes | Ladder Hook, Puncture Tool |
Plunger Type | Smooth Rod |
Thrust Ratio | 18:1 |
Description
Caulk Gun, Thrust Ratio 18:1, For Container Size 10 oz, Barrel Materials Steel, Frame Style Revolving Half Barrel, Grip Style Standard, Material Metal; Plastic, Plunger Type Smooth Rod, Product Type Caulk Gun, Color Blue/Black, Application Spray and Bead Application, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Part Number Not Applicable, For Container Type Cartridge, Includes Ladder Hook, Puncture Tool, Overall Length 13 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Electrical Tape, 7 mil, 60 ft., Assorted Colors (7DX34)
- SHURTAPE Strapping Tape, White, 18mmX55M (GS 500)
- TAPECASE Metalized Film Tape, Green, 3/8In x 5Yd (15D510)
- USA INDUSTRIALS Sikaflex 2C NS EZ Mix 2-Part Polyurethane Elastomeric Sealant Tint Base 1.5gal (SIKA-187657)
- WESTWARD Caulk Gun, Silver, Steel, 10 oz (13J319)
- WESTWARD Caulk Gun, Blue, Steel, 10 oz (13W868)
- WESTWARD Caulk Gun, Black/Silver, Steel, 10 oz (13J318)
- WESTWARD Dripless Manual Caulk Gun, For 10 oz Container Size, 7:1, Half Barrel Frame (13J311)
- WESTWARD Caulk Gun, Black/Blue, Steel, 10 oz (13J317)
- WESTWARD Caulk Gun, Black/Blue, Steel, 20 oz (13J310)
- ROBERTS Roberts 242989 Diamond Grit Porcelain Tile File (242989)
- Westward Manual Caulk Guns