Shop All Manual Caulk Guns
Westward
Caulk Gun, Blue, Steel, 10 oz
Mfr # 13J321
Zoro # G4176146
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Container Type Cartridge
- Type Ratchet Gun
- Material Steel
- Color Blue
- Frame Style Half Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 13J321
- Zoro # G4176146
- UPC # 190735742006
- Country of Origin China
- Category Manual Caulk Guns
Dimensions
For Container Size | 10 oz |
Size | 10 oz |
For Container Size+1 | 10 oz |
Details
Item | Caulk Gun |
For Container Type | Cartridge |
Type | Ratchet Gun |
Material | Steel |
Color | Blue |
Frame Style | Half Barrel |
Construction | Steel |
Thrust Ratio | 7:01 |
For Container Type+1 | Cartridge |
Thrust Ratio+1 | 7:1 |
Color Family | Blue |
Barrel Material | Steel |
Barrel Materials | Steel |
Product Type | Standard |
Grip Style | Standard |
Plunger Type | Ratchet Rod |
Description
Caulk Gun, Thrust Ratio 7:1, For Container Size 10 oz, Barrel Materials Steel, Frame Style Half Barrel, Grip Style Standard, Material Metal, Plunger Type Ratchet Rod, Product Type Caulk Gun, Color Blue, For Container Type Cartridge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE 1"x60" Double-Sided Mounting Tape (6065101)
- BERTECH High-Temperature Polyimide Tape, 2 Mil Thick, 2 In. Wide x 36 Yards Long, Amber (PPT2-2)
- 3M Masking Tape, Tan, Rubber, 45/64" W, PK48 (201+)
- CLEANZ Caulk Cleanz Almond Tube 6Oz (11071)
- WESTWARD Caulk Gun, Silver, Steel, 20 oz (13J322)
- WESTWARD Caulk Gun, Black/Blue, Steel, 20 oz (13J310)
- WESTWARD Dripless Caulk Gun, Black/Blue, Plastic, 10 oz (13J312)
- WESTWARD Caulk Gun, Black/Blue, Steel, 10 oz (13J317)
- WESTWARD Caulk Gun, Black/Silver, Aluminum, 24 oz (13J313)
- WESTWARD Dripless Caulk Gun, Black/Blue, Plastic, 29 oz (13J314)
- MILWAUKEE TOOL 20oz Aluminum Barrel Kit (48-08-1091)
- Westward Manual Caulk Guns