Shop All Manual Caulk Guns
Westward
Caulk Gun, Black/Blue, Steel, 20 oz
Mfr # 13J310
Zoro # G4218733
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Container Type Cartridge
- Type Revolving Barrel
- Material Steel
- Color Black/Blue
- Frame Style Revolving Half Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 13J310
- Zoro # G4218733
- UPC # 190735741917
- Country of Origin China
- Category Manual Caulk Guns
Dimensions
For Container Size | 20 oz |
Size | 29 oz |
For Container Size+1 | 20 oz |
Details
Item | Caulk Gun |
For Container Type | Cartridge |
Type | Revolving Barrel |
Material | Steel |
Color | Black/Blue |
Frame Style | Revolving Half Barrel |
Includes | Ladder Hook, Puncture Tool, Spout Cutter |
Thrust Ratio | 12:01 |
Construction | Steel |
Plunger Type | Smooth Rod |
Product Type | Standard |
Barrel Materials | Steel |
Thrust Ratio+1 | 12:1 |
Grip Style | Standard |
Color Family | Blue |
For Container Type+1 | Cartridge |
Barrel Material | Steel |
Description
Caulk Gun, Thrust Ratio 12:1, For Container Size 20 oz, Barrel Materials Steel, Frame Style Revolving Half Barrel, Grip Style Standard, Material Metal; Aluminum; Plastic, Plunger Type Smooth Rod, Product Type Caulk Gun, Color Black/Blue, For Container Type Cartridge, Includes Ladder Hook, Puncture Tool, Spout Cutter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Repair Tape - 1" x 10' - Black (341010)
- KRAKENBOND Krakenbond FastCoat Insulation Foam Spray, 27.1 oz, 6 Gun Use Cans, 6PK (6FCPACK)
- DAP White Plaster of Paris 4 lb (7079810308)
- OSI Sealant Acoustical Ltx 28Oz (1496542)
- WESTWARD Dripless Manual Caulk Gun, For 10 oz Container Size, 7:1, Half Barrel Frame (13J311)
- WESTWARD Caulk Gun, Black/Silver, Aluminum, 24 oz (13J313)
- WESTWARD Dripless Caulk Gun, Black/Blue, Plastic, 10 oz (13J315)
- WESTWARD Caulk Gun, Blue, Steel, 10 oz (13J321)
- WESTWARD Caulk Gun, Blue, Steel, 10 oz (13W868)
- WESTWARD Caulk Gun, Silver, Steel, 10 oz (13J319)
- JES INNOVATIONS Angle Nozzle for Sausage and Bulk Caulk Guns, 10-pk (SD-ANGLENOZZLE-10PK)
- Westward Caulk Guns & Accessories