Shop All Pipe & Tubing Tool Parts
Westward
Casters, 2 In
Mfr # MC200
Zoro # G2423246
product price: $1.19
/ea
Sold in multiples of 4 for $4.76
$4.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 1MZH9
- Fits Brand Westward
- Shop By Closeouts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # MC200
- Zoro # G2423246
- UPC # 190735843239
- Country of Origin China
- Category Pipe & Tubing Tool Parts
Details
Item | Casters, 2" |
For Use With Mfr. Model Number | 1MZH9 |
Fits Brand | Westward |
Shop By | Closeouts |
Description
Casters, 2 In., For Use With Grainger Item Number 1MZH9, Fits Brand Westward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Soft Grip T-Handle, 8 pcs (33489)
- CLEVELAND Step Drill (C20301)
- PROTO ANTI-VIBE 32oz BALL PEIN HAMMER (PO1332AVP)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Straight, Int, SC, TiALN, M4x0.70mm (TM4-.7MM-A)
- WESTWARD Inner Axle Bushing (TT31032G)
- WESTWARD Drum Assembly (CP-50-28)
- WESTWARD Pouch (P4PL85)
- WESTWARD Rubber Leg Tip, 30mm Lx30mm Wx23.8mm H (CP-50-36)
- WESTWARD H5 Bottom, 9/16-12NC (440-3318)
- WESTWARD Fan Blade (TT316014666G)
- ZORO SELECT Centre Conctor, 42 and 52 dia. (TT11C542CCG)
- Westward Power Tool Parts