Shop All Plate Casters
This Product is Discontinued
Westward
Caster Set, 6 x 2 In, Rigid/Swivel, PK4 (Discontinued)
Mfr # 24Y934
Zoro # G5093006
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel / Phenolic
- Length 6 in
- Includes Instruction sheet; hardware kits
- Features 1200 lb Load Rating
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 24Y934
- Zoro # G5093006
- UPC # 190735786444
- Country of Origin China
- Category Plate Casters
Dimensions
Length | 6 in |
Width | 2 in |
Height | 7 1/2 in |
Caster Width | 2 in |
Caster Height | 7 1/2 in |
Caster Diameter | 6 in |
Details
Material | Steel / Phenolic |
Includes | Instruction sheet; hardware kits |
Features | 1200 lb Load Rating |
For Use With | Westward Tool Storage |
Finish | Galvanized (hardware), Polished Zinc (steel) |
Item | Caster Set |
Color | Black |
Caster Material | Phenolic |
Total Load Capacity | 1,200 lb |
Description
Caster Set, Caster Diameter 6 in, Caster Height 7 1/2 in, Caster Material Phenolic, Caster Width 2 in, Color Black, Compatible with Grainger Part Number 24Y916, 24Y917, 24Y918, 24Y919, 24Y920, 24Y921, 24Y923, 24Y924, 24Y925, 24Y926, 24Y927, 24Y928, 24Y929, 24Y931, 24Y932, 24Y933, 24Y934, 24Y936, 24Y937, 24Y938, 24Y939, 24Y940, 24Y941, 24Y942, 24Y943, 24Y944, Features 1200 lb Load Rating, Finish Galvanized (hardware), Polished Zinc (steel), For Use With Westward Tool Storage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.