Shop All Abrasive Rolls
Westward
Cartridge Roll, 60G
Mfr # 11N305
Zoro # G4274067
product price: $0.36
/ea
$0.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 1-1/2"
- Backing Weight X
- Diameter Roll Dia: 1/2"; Arbor Hole Dia: 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 11N305
- Zoro # G4274067
- UPC # 190735738115
- Country of Origin China
- Category Abrasive Rolls
Dimensions
Length | 1-1/2" |
Diameter | Roll Dia: 1/2"; Arbor Hole Dia: 1/8" |
Diameter x Length | 1/2 in Dia x 1 1/2 in L |
Pilot Hole Dia x Diameter x Length | 1/8 in x 1/2 in x 1 1/2 in |
Overall Length | 1 1/2 in |
Overall Diameter | 1/2 in |
Pilot Hole Diameter | 1/8 in |
Details
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Backing Weight | X |
Item | Cartridge Roll |
Arbor Hole | 1/8 in |
Abrasive Grade | Coarse |
Backing Material & Wt | X Weight Cloth |
Abrasive Type - Grit | 60 / P60 |
Backing Material Type | Cloth |
Backing Material Weight | X |
Description
Cartridge Roll, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Backing Material X Weight Cloth, Grit 60, Overall Diameter 1/2 in, Overall Length 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Blade Holder, For M, B, E Blades (153-29138)
- X1 TOOLS 1200 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 25 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P1200-FSx25)
- WEILER Wire Wheel Wire Brush, Arbor, 8", 3/4" W (93121)
- VSM Abrasive Belt, 24 Grit, Ceramic, 4x24", PK10, Coated, 4" W, 24" L, 24 Grit, Extra Coarse, Ceramic, Red (307881)
- 3M Sanding and Finishing Disc Holder, PK12 (03051)
- CLESCO SS-012008-050A Spiral Coated Abrasive Sanding Sleeve (SS-012008-050A)
- CLESCO SS-024048-050A6 Spiral Coated Abrasive Sanding Sleeve 6 Pack (SS-024048-050A6)
- UNITED ABRASIVES/SAIT SAIT 82220 DA-F Handy Roll , 2" x 50 yards, 220 Grit, 1-Pack (82220)
- ZORO SELECT Abrasive Roll, 150 ft. L, Very Fine, Brown (05539529320)
- PFERD 1/2" x 1-1/2" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 60 Grit (41589)
- 3M Paper Disc Roll, 6in.dia., P320, PK4 (7000119558)
- Westward Abrasive Rolls