Shop All Carpet Installation Tools
Westward
Carpet Stretcher, Stl, 33 In to 22 ft
Mfr # 13A752
Zoro # G5611645
product price: $636.99
/ea
Free Shipping & Returns
$636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (4) Tubing Sections with Spring Clips, 14 in Adjustable Transfer Tube, Carrying Case, Head Assembly, Tail Block Assembly
- Application For Carpet Installation
- Characteristics Adjusts From 33 in to 22 ft With Included Tubes
- Construction Steel
- Product Type Carpet Stretcher
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 13A752
- Zoro # G5611645
- UPC # 190735741399
- Country of Origin Taiwan, Province of China
- Category Carpet Installation Tools
Dimensions
Clamp Face Length | 14 in |
Overall Width | 17 1/2 in |
Overall Height | 38 in |
Adjustable Length - Maximum | 22 ft |
Adjustable Length - Minimum | 33 in |
Handle Length | 5 in |
Clamp Face Width | 5 1/4 in |
Details
Item | Carpet Stretcher |
Includes | (4) Tubing Sections with Spring Clips, 14 in Adjustable Transfer Tube, Carrying Case, Head Assembly, Tail Block Assembly |
Application | For Carpet Installation |
Characteristics | Adjusts From 33 in to 22 ft With Included Tubes |
Construction | Steel |
Product Type | Carpet Stretcher |
Pin Adjustability | Fixed |
Pin Material | Steel |
Body Material | Steel |
Description
This Deluxe Carpet Stretcher from Westward is an adjustable and versatile tool. It has a steel construction and adjusts from 33 in to 22 ft with included tubes. The head assembly, tail block assembly, carrying case and 4 tubing sections with spring clips are all included. Its adjustability makes it perfect for carpet installation jobs of all sizes. This Westward 13A752 Carpet Stretcher is the sturdy tool you need to get the job done right.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 3/8" Drive 12 Point Standard SAE Socket 1/4" (CDS23N)
- INTERSTATE PNEUMATICS Standard Thumb Lever Air Blow Gun - with Rubber Tip (B302)
- GEDORE 14 in L 1 1/2 in Cap. Alloy Steel Straight Pipe Wrench (225 14)
- KRAFT TOOL Wall Capping Tool w/ProFo, 9" x 6-3/4 (CF520PF)
- WESTWARD Carpet Seam Roller, 3-1/2 In, Stl, Star Whl (13A748)
- WESTWARD Loop Pile Cutter, SS, 6 In, Orange (13A746)
- WESTWARD Carpet Seam Roller, 3-1/2 In, Stl, Smooth (13A749)
- WESTWARD Carpet Puller, Aluminum, Serrated Clamps (13A745)
- THERMWELL PRODUCTS 2X36 Pol Slv Carp Bar (H1591P/3)
- ZORO SELECT Seam Binder, 1-3/8 x 96 In, Fluted, Brass (2RRU5)
- M-D Carpet Trim, 36 in L, 2 in W, Fluted Surface, Aluminum, Silver (78212)
- Westward Carpet & Flooring Tools