Shop All Carpet Installation Tools
Westward
Carpet Puller, Aluminum, Serrated Clamps
Mfr # 13A745
Zoro # G4791385
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Pulling Out Old Carpeting
- Characteristics Comfortable And Powerful Grip, Serrated Clamps, Large Handle
- Construction High Carbon Steel with Blue Plastic Grip
- Material Aluminum
- Overall Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 13A745
- Zoro # G4791385
- UPC # 190735741320
- Country of Origin Taiwan, Province of China
- Category Carpet Installation Tools
Dimensions
Overall Width | 3 1/2 in |
Overall Length | 4 3/4 in |
Clamp Face Length | 4 in |
Clamp Face Width | 1 3/8 in |
Overall Height | 7 in |
Details
Item | Carpet Puller |
Application | For Pulling Out Old Carpeting |
Characteristics | Comfortable And Powerful Grip, Serrated Clamps, Large Handle |
Construction | High Carbon Steel with Blue Plastic Grip |
Material | Aluminum |
Description
Carpet Puller, Clamp Face Length 4 in, Clamp Face Width 1 3/8 in, Overall Height 7 in, Overall Length 4 3/4 in, Overall Width 3 1/2 in, Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 2, 5/16-18X40, Plastic, Orange RAL 2004, Comp: Steel (K0269.2A32X40)
- WERA Phillips, Slotted, Square Recess, External Hexagon Bit 6 in, Drive Size: 9 mm , Num. of pieces:7 (05003473001)
- DYNABRADE Air Belt Sander, Industrial, 0.5 HP, 1/8 (14000)
- IDEAL Fish Stick, 12 ft, Fiberglass (31-611)
- WESTWARD Carpet Stretcher, Stl, 33 In to 22 ft (13A752)
- WESTWARD Carpet Seam Roller, 3-1/2 In, Stl, Star Whl (13A748)
- WESTWARD Loop Pile Cutter, SS, 6 In, Orange (13A746)
- WESTWARD Carpet Seam Roller, 3-1/2 In, Stl, Smooth (13A749)
- ROBERTS Saw, Jamb, 6 in, 110v (10-46)
- FLOORSHELL Floorshell Seam Tape, 2.83"x180 ft. (12390/12)
- POLYKEN Double Sided Tape, 48mm W x 33m, Cloth (105C)
- Westward Carpet Installation Tools