Shop All Squares, Bevels, and Stair Gauges
Westward
Carpenters Square, 12 x 8 In, Steel
Mfr # 4MRX7
Zoro # G1913861
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Body Size 12 x 1 1/2 in
- Tongue Size 8 x 1 in
- Graduations 1/16 in
- Features Stamped, Embossed Graduations on Face and Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4MRX7
- Zoro # G1913861
- UPC # 190735855904
- Country of Origin China
- Category Squares, Bevels, and Stair Gauges
Dimensions
Body Size | 12 x 1 1/2 in |
Tongue Size | 8 x 1 in |
Base Length | 8 in |
Blade Length | 12 in |
Blade Width | 1 1/2 in |
Base Width | 1 in |
Details
Item | Carpenter Square |
Material | Steel |
Graduations | 1/16 in |
Features | Stamped, Embossed Graduations on Face and Back |
Finish | Powder |
Blade Material | Steel |
Graduation Marks - Blade | 1/16 in |
System of Measurement | SAE |
Edge Style | Square |
Square Type | Framing Square |
Graduation Mark Style | Stamped |
Square Color | Clear |
Base Material | Steel |
Graduation Marks - Base | 1/16 in |
Description
Carpenter Square, Base Length 8 in, Base Width 1 in, Includes -, Blade Length 12 in, Blade Width 1 1/2 in, Blade Material Steel, Graduation Mark Style Stamped, Graduation Marks - Base 1/16 in, Graduation Marks - Blade 1/16 in, Base Material Steel, System of Measurement SAE, Square Type Framing Square, Edge Style Square, Features Stamped, Embossed Graduations on Face and Back, Finish Powder, Square Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501300790)
- METABO Carbide Bit STSHK CONCRETE 3/8" x 4 x 6 (674012000)
- BONDHUS SAE Ball Hex Key, 3/16" Tip Size (3610)
- STANLEY Snap-Off Utility Knife Snap-Off, 6 1/2 in L (DWHT10038)
- WESTWARD Combination Square, 6 In, Black, Zinc (4MRX3)
- WESTWARD Rafter Square, 24 x 16 In, Alum, Black (4MRX6)
- WESTWARD Rafter Angle Square, 7 In, Aluminum (4MRX4)
- WESTWARD Drywall T Square, Alum, 48 In, 1mm Grad. (13P537)
- WESTWARD Drywall T-Square, 47 7/8 In, Aluminum (4MRX5)
- WESTWARD Combination Square, 12In (4MRY1)
- GENERAL TOOLS PROTRACTOR 6"" ARM (17)
- Westward Measuring and Layout Tools