Shop All Carbide Burs
Westward
Carbide Bur Set, Single Cut, 1/8 In, 12 Pcs
Mfr # 2LYR7
Zoro # G2127876
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 1/8 in, 3/16 in, 7/32 in, 1/4 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in
- Trade Number SA-42, SA-43, SC-41, SC-42, SD-42, SE-41, SF-42, SG-43, SH-41, SL-42, SM-42, SN-42
- Overall Length 1 1/2 in
- Shank Size (In.) 1/8"
- Max. RPM 35,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2LYR7
- Zoro # G2127876
- UPC # 190735800065
- Country of Origin China
- Category Carbide Burs
Dimensions
Length of Cut | 1/8 in, 3/16 in, 7/32 in, 1/4 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in |
Overall Length | 1 1/2 in |
Shank Size (In.) | 1/8" |
Shank Dia. | 1/8 in |
Largest Head Dia. | 1/8 in |
Shank Length | 1 in, 1 1/8 in, 1 9/32 in, 1 5/16 in, 1 3/8 in |
Head Dia. | 3/32 in, 1/8 in |
Smallest Head Dia. | 3/32 in |
Head Diameter - Minimum | 3/32 in |
Head Diameter - Maximum | 1/8 in |
Head Length | 1/8 in, 3/16 in, 7/32 in, 1/4 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in |
Description
Carbide Bur Set, Cut Type Single, Head Shape Ball, Cone, Cylinder, Flame, Inverted Cone, Oval, Round Nose Tree, Tree, Head Diameter - Maximum 1/8 in, Head Diameter - Minimum 3/32 in, Number of Pieces 12, Primary Material Application Brass, Bronze, Copper, Nickel, Steel, Titanium, Zinc, Trade Number SA-42, SA-43, SC-41, SC-42, SD-42, SE-41, SF-42, SG-43, SH-41, SL-42, SM-42, SN-42, End Type Flat, Pointed, Radius, System of Measurement Inch, Head Dia. 3/32 in, 1/8 in, Coating Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 7" x 1/4 Grinding Wheel, 7/8" A.H. - SG ALU - Type 27 (61304)
- NORTON ABRASIVES Foam Sanding Pads, 4-1/2in x 82ft, 150G (78072757584)
- CGW ABRASIVES Flap Disc, 4x5/8, T27, Z3, Reg, 60G (42104)
- NORTON CO Sanding Disc H/L 5In 100Grit (03222)
- WESTWARD Carbide Bur Set, Dbl Cut, 1/8 In, 12 Pcs (2LYR8)
- WESTWARD Carbide Bur Set, Dbl Cut, 1/8 In, 9 Pcs (2LYR4)
- WESTWARD Carbide Bur Set, Single Cut, 1/4 In, 5 Pcs (2LYT2)
- WESTWARD Carbide Bur Set, Single Cut, 1/4 In, 12 Pcs (2LYR5)
- WESTWARD Carbide Bur Set, Dbl Cut, 1/4 In, 12 Pcs (2LYR6)
- WESTWARD Carbide Bur Set, Dbl Cut, 1/4 In, 16 Pcs (2LYT1)
- COBRA CARBIDE Carbide Burr, Single Cut Shape D, SD-42L3, 1/8 (10554)
- Westward Carbide Burs