Shop All Carbide Burs
Westward
Carbide Bur Set, Single Cut, 1/4 In, 5 Pcs
Mfr # 2LYT2
Zoro # G3008984
product price: $66.09
/ea
$66.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 7/32 in, 1/2 in, 5/8 in
- Trade Number SA-1, SC-1, SD-1, SF-1, SM-1
- Overall Length 2 in
- Tool Material Carbide and Carbon Steel
- Type Single Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2LYT2
- Zoro # G3008984
- UPC # 190735800102
- Country of Origin China
- Category Carbide Burs
Dimensions
Length of Cut | 7/32 in, 1/2 in, 5/8 in |
Overall Length | 2 in |
Shank Size (In.) | 1/4" |
Shank Length | 1 3/8 in, 1 1/2 in, 1 25/32 in |
Largest Head Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Smallest Head Dia. | 1/4 in |
Head Dia. | 1/4 in |
Head Diameter - Minimum | 1/4 in |
Head Diameter - Maximum | 1/4 in |
Head Length | 7/32 in, 1/2 in, 5/8 in |
Description
Carbide Bur Set, Cut Type Single, Head Shape Ball, Cone, Cylinder, Tree, Head Diameter - Maximum 1/4 in, Head Diameter - Minimum 1/4 in, Number of Pieces 5, Primary Material Application Brass, Bronze, Copper, Nickel, Steel, Titanium, Zinc, Trade Number SA-1, SC-1, SD-1, SF-1, SM-1, End Type Flat, Pointed, Radius, System of Measurement Inch, Head Dia. 1/4 in, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Length 7/32 in, 1/2 in, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1.25, AO, 100G, PK5 (66252939823)
- DYNABRADE Belt, 40G, 2-1/4"X9-3/4" (92259)
- CGW ABRASIVES Flap Disc, 4.5x7/8, C3, Cmpct Cer, XL, 60G (42444)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 8 In, 100 Grit (66261110657)
- WESTWARD Carbide Bur Set, Dbl Cut, 1/4 In, 5 Pcs (2LYT3)
- WESTWARD Carbide Bur Set, Dbl Cut, 1/4 In, 16 Pcs (2LYT1)
- WESTWARD Carbide Bur Set, Double Cut, 1/4 in. Shank (20UH85)
- WESTWARD Carbide Bur Set, Single Cut, 1/8 In, 12 Pcs (2LYR7)
- WESTWARD Carbide Bur Set, Dbl Cut, 1/8 In, 9 Pcs (2LYR4)
- WESTWARD Carbide Bur Set, Single Cut, 1/4 In, 16 Pcs (2LYR9)
- DRILLCO SC-5, SOLID CARBIDE BUR SINGLE CUT -7000C (7C132BSC)
- Westward Carbide Burs