Shop All Carbide Burs
Westward
Carbide Bur Set, Single Cut, 1/4 In, 12 Pcs
Mfr # 2LYR5
Zoro # G2379867
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 1/8 in, 3/16 in, 7/32 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in
- Trade Number SA-1, SC-1, SD-1, SE-1, SF-1, SG-1, SH-1, SJ-1, SK-1, SL-1, SM-1, SN-1
- Overall Length 2 in
- Type Single Cut
- Number of Pieces 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2LYR5
- Zoro # G2379867
- UPC # 190735800041
- Country of Origin China
- Category Carbide Burs
Dimensions
Length of Cut | 1/8 in, 3/16 in, 7/32 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in |
Overall Length | 2 in |
Shank Size (In.) | 1/4 |
Shank Dia. | 1/4 in |
Largest Head Dia. | 1/4 in |
Smallest Head Dia. | 1/4 in |
Head Dia. | 1/4 in |
Shank Length | 1 3/8 in, 1 15/32 in, 1 1/2 in, 1 5/8 in, 1 11/16 in, 1 13/16 in, 1 7/8 in |
Head Length | 1/8 in, 3/16 in, 7/32 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in |
Head Diameter - Maximum | 1/4 in |
Head Diameter - Minimum | 1/4 in |
Description
Carbide Bur Set, Cut Type Single Cut, Head Shape Ball, Cone, Cylinder, Flame, Inverted Cone, Oval, Tree, Round Nose Tree, Head Diameter - Maximum 1/4 in, Head Diameter - Minimum 1/4 in, Number of Pieces 12, Primary Material Application Brass, Bronze, Copper, Nickel, Titanium, Zinc, Trade Number SA-1, SC-1, SD-1, SE-1, SF-1, SG-1, SH-1, SJ-1, SK-1, SL-1, SM-1, SN-1, End Type Flat, Pointed, Radius, System of Measurement Inch, Head Dia. 1/4 in, Coating Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 120 Grit (45234)
- PFERD 4-1/2" x 3/32" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 27 (63231)
- WEILER Wolverine 3" Wheel, .012 Steel Fill, 1/4" Stem, Steel Wire (36211)
- VSM Abrasive Belt, 40 Grit, Zirc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 40 Grit, Coarse, Zirconia, ZK713X (113427)
- WESTWARD Carbide Bur Set, Dbl Cut, 1/4 In, 12 Pcs (2LYR6)
- WESTWARD Carbide Bur Set, Dbl Cut, 1/8 In, 12 Pcs (2LYR8)
- WESTWARD Carbide Bur Set, Dbl Cut, 1/4 In, 5 Pcs (2LYT3)
- WESTWARD Carbide Bur Set, Dbl Cut, 1/4 In, 16 Pcs (2LYT1)
- WESTWARD Carbide Bur Set, Single Cut, 1/8 In, 12 Pcs (2LYR7)
- WESTWARD Carbide Bur Set, Double Cut, 1/4 in. Shank (20UH85)
- KODIAK CUTTING TOOLS SE-41 Type SE Carbide Bur Egg Shape Single Cut (5425519)
- Westward Carbide Burs