Shop All Carbide Burs
Westward
Carbide Bur Set, Double Cut, 1/4 in. Shank
Mfr # 20UH85
Zoro # G8485784
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 3/8 in, 5/8 in, 3/4 in, 1 11/16 in
- Trade Number SA-1, SA-3, SC-1, SC-3, SE-1, SF-1, SF-3, SL-3
- Overall Length 2 in, 2 1/2 in, 2 15/16 in
- Angle 22 Degrees
- Shank Size (In.) 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 20UH85
- Zoro # G8485784
- UPC # 190735763407
- Country of Origin China
- Category Carbide Burs
Dimensions
Length of Cut | 3/8 in, 5/8 in, 3/4 in, 1 11/16 in |
Overall Length | 2 in, 2 1/2 in, 2 15/16 in |
Shank Size (In.) | 1/4" |
Largest Head Dia. | 3/8 in |
Smallest Head Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Shank Length | 1 3/8 in, 1 5/8 in, 1 3/4 in |
Head Dia. | 1/4 in, 3/8 in |
Head Diameter - Minimum | 1/4 in |
Head Length | 3/8 in, 5/8 in, 3/4 in, 1 11/16 in |
Head Diameter - Maximum | 3/8 in |
Description
Carbide Bur Set, Cut Type Double, Head Shape Cone, Cylinder, Oval, Round Nose Tree, Head Diameter - Maximum 3/8 in, Head Diameter - Minimum 1/4 in, Number of Pieces 8, Primary Material Application Brass, Bronze, Copper, Nickel, Steel, Titanium, Zinc, Trade Number SA-1, SA-3, SC-1, SC-3, SE-1, SF-1, SF-3, SL-3, End Type Flat, Pointed, Radius, System of Measurement Inch, Head Dia. 1/4 in, 3/8 in, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hookit Soft Interface Pad (3M05771)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 5 in., VF, AlO, PK40 (7100138328)
- WEILER 4-1/2" x .045" TIGER ALUMINUM Type 1 Cut-Off Wheel ALU60S 7/8 A.H. (58200)
- VSM Abrasive Belt, 24 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 24 Grit, Extra Coarse, Aluminum Oxide (208107)
- WESTWARD Carbide Bur Set, Dbl Cut, 1/8 In, 12 Pcs (2LYR8)
- WESTWARD Carbide Bur Set, Dbl Cut, 1/4 In, 12 Pcs (2LYR6)
- WESTWARD Carbide Bur Set, Single Cut, 1/4 In, 5 Pcs (2LYT2)
- WESTWARD Carbide Bur Set, Dbl Cut, 1/8 In, 9 Pcs (2LYR4)
- WESTWARD Carbide Bur Set, Single Cut, 1/4 In, 12 Pcs (2LYR5)
- WESTWARD Carbide Bur Set, Dbl Cut, 1/8 In, 5 Pcs (2LYT5)
- WIDIA Carbide Bur, Flame, 1/8 Cut Dia, SGL Cut (M40446)
- Westward Carbide Burs