Shop All Carbide Burs
Westward
Carbide Bur Set, Dbl Cut, 1/8 In, 9 Pcs
Mfr # 2LYR4
Zoro # G2731075
product price: $85.79
/ea
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 3/16 in, 7/32 in, 1/4 in, 3/8 in, 1/2 in
- Trade Number SA-51, SB-51, SC-51, SD-51, SE-51, SF-51, SG-51, SM-51, SN-51
- Overall Length 1 3/4 in, 1 7/8 in, 2 in
- Includes Plain Case
- Type Double Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2LYR4
- Zoro # G2731075
- UPC # 190735800034
- Country of Origin China
- Category Carbide Burs
Dimensions
Length of Cut | 3/16 in, 7/32 in, 1/4 in, 3/8 in, 1/2 in |
Overall Length | 1 3/4 in, 1 7/8 in, 2 in |
Shank Size (In.) | 1/8" |
Largest Head Dia. | 1/4 in |
Head Dia. | 1/4 in |
Shank Dia. | 1/8 in |
Shank Length | 1 1/2 in, 1 43/64 in, 1 3/4 in |
Smallest Head Dia. | 1/4 in |
Head Length | 3/16 in, 7/32 in, 1/4 in, 3/8 in, 1/2 in |
Head Diameter - Minimum | 1/4 in |
Head Diameter - Maximum | 1/4 in |
Description
Carbide Bur Set, Cut Type Double, Head Shape Ball, Cone, Cylinder, Inverted Cone, Oval, Round Nose Tree, Tree, Head Diameter - Maximum 1/4 in, Head Diameter - Minimum 1/4 in, Number of Pieces 9, Primary Material Application Brass, Bronze, Copper, Nickel, Steel, Titanium, Zinc, Trade Number SA-51, SB-51, SC-51, SD-51, SE-51, SF-51, SG-51, SM-51, SN-51, End Type Flat, Pointed, Radius, System of Measurement Inch, Head Dia. 1/4 in, Coating Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Carbide Bur, Pointed Cone, 1/4, dbl Cut (M41489)
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x1x1/4 In Shank, 180G (11239)
- 3M Quick Change Disc, AlO, 3in, 120G, TSM, PK50 (7100035321)
- PFERD 6" x 3/32" Cut-Off Wheel, 7/8" A.H. - SG STEELOX - Type 27 (63208)
- WESTWARD Carbide Bur Set, Dbl Cut, 1/8 In, 5 Pcs (2LYT5)
- WESTWARD Carbide Bur Set, Single Cut, 1/4 In, 5 Pcs (2LYT2)
- WESTWARD Carbide Bur Set, Dbl Cut, 1/4 In, 16 Pcs (2LYT1)
- WESTWARD Carbide Bur Set, Single Cut, 1/8 In, 12 Pcs (2LYR7)
- WESTWARD Carbide Bur Set, Dbl Cut, 1/4 In, 12 Pcs (2LYR6)
- WESTWARD Carbide Bur Set, Double Cut, 1/4 in. Shank (20UH85)
- M.A. FORD Bur, Spherical, Sd-1L6M-F (43250030L6M)
- Westward Carbide Burs