Shop All Carbide Burs
Westward
Carbide Bur Set, Dbl Cut, 1/8 In, 12 Pcs
Mfr # 2LYR8
Zoro # G2917801
product price: $74.35
/ea
$74.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 1/8 in, 3/16 in, 7/32 in, 1/4 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in
- Trade Number SA-42, SA-43, SC-41, SC-42, SD-42, SE-41, SF-42, SG-43, SH-41, SL-42, SM-42, SN-42
- Overall Length 1 1/2 in
- Max. RPM 35,000
- Includes Plain Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2LYR8
- Zoro # G2917801
- UPC # 190735800072
- Country of Origin China
- Category Carbide Burs
Dimensions
Length of Cut | 1/8 in, 3/16 in, 7/32 in, 1/4 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in |
Overall Length | 1 1/2 in |
Shank Size (In.) | 1/8 |
Shank Dia. | 1/8 in |
Largest Head Dia. | 1/8 in |
Head Dia. | 3/32 in, 1/8 in |
Smallest Head Dia. | 3/32 in |
Shank Length | 1 in, 1 1/8 in, 1 9/32 in, 1 5/16 in, 1 3/8 in |
Head Diameter - Minimum | 3/32 in |
Head Length | 1/8 in, 3/16 in, 7/32 in, 1/4 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in |
Head Diameter - Maximum | 1/8 in |
Description
Carbide Bur Set, Cut Type Double, Head Shape Ball, Cone, Cylinder, Flame, Inverted Cone, Oval, Round Nose Tree, Tree, Head Diameter - Maximum 1/8 in, Head Diameter - Minimum 3/32 in, Number of Pieces 12, Primary Material Application Brass, Bronze, Copper, Nickel, Steel, Titanium, Zinc, Trade Number SA-42, SA-43, SC-41, SC-42, SD-42, SE-41, SF-42, SG-43, SH-41, SL-42, SM-42, SN-42, End Type Flat, Pointed, Radius, System of Measurement Inch, Head Dia. 3/32 in, 1/8 in, Coating Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Sanding Belt, 3/4 in W, 18 in L, Non-Woven, Aluminum Oxide, Very Fine, Z-Web, Blue (630080183)
- TIGER PAW Coated Abrasive Flap Disc, High Density High Performance, 4-1/2 in Disc Dia, 5/8-11 UNC Center Hole (51125)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728619)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-29166)
- WESTWARD Carbide Bur Set, Single Cut, 1/8 In, 12 Pcs (2LYR7)
- WESTWARD Carbide Bur Set, Dbl Cut, 1/4 In, 12 Pcs (2LYR6)
- WESTWARD Carbide Bur Set, Dbl Cut, 1/4 In, 5 Pcs (2LYT3)
- WESTWARD Carbide Bur Set, Single Cut, 1/4 In, 16 Pcs (2LYR9)
- WESTWARD Carbide Bur Set, Dbl Cut, 1/8 In, 5 Pcs (2LYT5)
- WESTWARD Carbide Bur Set, Single Cut, 1/4 In, 12 Pcs (2LYR5)
- MASTERCUT TOOL M06601 2.5x2.3x3x38 Ball Singlecut (SD-41MMSC)
- Westward Carbide Burs