Shop All Carbide Burs
Westward
Carbide Bur Set, Dbl Cut, 1/4 In, 12 Pcs
Mfr # 2LYR6
Zoro # G0656187
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 1/8 in, 3/16 in, 7/32 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in
- Trade Number SA-1, SC-1, SD-1, SE-1, SF-1, SG-1, SH-1, SJ-1, SK-1, SL-1, SM-1, SN-1
- Overall Length 2 in
- Tool Material Carbide and Carbon Steel
- Max. RPM 35,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2LYR6
- Zoro # G0656187
- UPC # 190735800058
- Country of Origin China
- Category Carbide Burs
Dimensions
Length of Cut | 1/8 in, 3/16 in, 7/32 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in |
Overall Length | 2 in |
Shank Size (In.) | 1/4" |
Head Dia. | 1/4 in |
Shank Length | 1 3/8 in, 1 15/32 in, 1 1/2 in, 1 5/8 in, 1 11/16 in, 1 13/16 in, 1 7/8 in |
Shank Dia. | 1/4 in |
Largest Head Dia. | 1/4 in |
Smallest Head Dia. | 1/4 in |
Head Diameter - Maximum | 1/4 in |
Head Diameter - Minimum | 1/4 in |
Head Length | 1/8 in, 3/16 in, 7/32 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in |
Description
Carbide Bur Set, Cut Type Double Cut, Head Shape Ball, Cone, Cylinder, Flame, Inverted Cone, Oval, Tree, Round Nose Tree, Head Diameter - Maximum 1/4 in, Head Diameter - Minimum 1/4 in, Number of Pieces 12, Primary Material Application Brass, Bronze, Copper, Nickel, Titanium, Zinc, Trade Number SA-1, SC-1, SD-1, SE-1, SF-1, SG-1, SH-1, SJ-1, SK-1, SL-1, SM-1, SN-1, End Type Flat, Pointed, Radius, System of Measurement Inch, Head Dia. 1/4 in, Coating Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Wheel Brush, Twisted, Carbon Steel (66252839036)
- SCOTCH-BRITE Quick Change Disc, 1in, Coarse (61500313228)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Coarse, P40 Grit (78072775476)
- MERIT Qk Change Disc, ZircAlO, 2in, 120G, TP, PK100 (08834167029)
- WESTWARD Carbide Bur Set, Single Cut, 1/4 In, 12 Pcs (2LYR5)
- WESTWARD Carbide Bur Set, Single Cut, 1/8 In, 12 Pcs (2LYR7)
- WESTWARD Carbide Bur Set, Dbl Cut, 1/4 In, 16 Pcs (2LYT1)
- WESTWARD Carbide Bur Set, Dbl Cut, 1/8 In, 5 Pcs (2LYT5)
- WESTWARD Carbide Bur Set, Dbl Cut, 1/8 In, 12 Pcs (2LYR8)
- WESTWARD Carbide Bur Set, Dbl Cut, 1/8 In, 9 Pcs (2LYR4)
- EAGLE TAPTEK CUTTING TOOLS SG-7 3/4 POINTED TREE SOLID CARBIDE DOUBLE CUT BURR (CB-SG-7-D)
- Westward Carbide Burs