Shop All Hand Files and Rasps
Westward
Cant Saw File, Std Cut, Triangular, 8 In L
Mfr # 10Z678
Zoro # G5089926
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 10Z678
- Zoro # G5089926
- UPC # 190735731703
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Handle Length | 8 in |
File Width | 3/4 in |
File Length without Tang | 8 in |
Details
Item | Cant Saw |
Profile Shape | Triangular |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Teeth per Inch | 44, 45 |
Thickness | 5/16 in |
File Body Finish | Natural |
File Type | Cant Saw |
Number of Cut Edges | 5 |
Rigidity | Rigid |
Taper | Blunt |
Face Cut Style | Single-Cut |
Includes Handle | No |
Edge Cut Style | Single |
File Style | American Pattern File |
Shape | Triangular |
Description
Cant Saw, File Style American Pattern File, File Type Cant Saw, Profile Shape Triangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 8 in, Thickness 5/16 in, File Width 3/4 in, Number of Cut Edges 5, Rigidity Rigid, Taper Blunt, Teeth per Inch 44, 45, File Body Finish Natural, Handle Length 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SKT 1/2DR 15/16 12PT (PO5430)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03204)
- GREENLEE Dispenser-Tape 434 (434)
- KNIPEX 12 in L 1 5/8 in Cap. Alloy Steel Swedish Pipe Wrench (83 10 010)
- WESTWARD Cant Saw File, Std Cut, Triangular, 6 In L (10Z677)
- WESTWARD Cant Saw File, Std Cut, Triangular, 10 In L (10Z679)
- WESTWARD Square Hand File, 4 In, 58/60 TPI (12F796)
- WESTWARD Warding File, Second Cut, Rect, 6 In L (10Z732)
- WESTWARD Mill File, Smooth Cut, Rect, 4 In L (10Z712)
- WESTWARD Three Square File, 4 In, 49/50 TPI (12F775)
- TOLSEN 8 Half Round Steel File T12 Special Tool Steel, Two-Component Plastic Handle (32005)
- Westward Cutting and Shaping Tools