Shop All Hand Files and Rasps
Westward
Cant Saw File, Std Cut, Triangular, 10 In L
Mfr # 10Z679
Zoro # G5090111
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 10Z679
- Zoro # G5090111
- UPC # 190735731710
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 10 in |
Handle Length | 10 in |
File Width | 7/8 in |
File Length without Tang | 10 in |
Details
Item | Cant Saw |
Profile Shape | Triangular |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Teeth per Inch | 39, 40 |
Thickness | 3/8 in |
File Style | American Pattern File |
File Type | Cant Saw |
Rigidity | Rigid |
Edge Cut Style | Single |
File Body Finish | Natural |
Face Cut Style | Single-Cut |
Number of Cut Edges | 5 |
Includes Handle | No |
Taper | Blunt |
Shape | Triangular |
Description
Cant Saw, File Style American Pattern File, File Type Cant Saw, Profile Shape Triangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 10 in, Thickness 3/8 in, File Width 7/8 in, Number of Cut Edges 5, Rigidity Rigid, Taper Blunt, Teeth per Inch 39, 40, File Body Finish Natural, Handle Length 10 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Air Gun Extension, 24 In. L, Dia. 1/4 In. (76E024B)
- AVEN Pliers Chain, Nose, 4-1/2" Smooth Jaws (10301)
- MILWAUKEE TOOL SHOCKWAVE Lineman's 3/8 in. Drive 5/16 in. - 8mm Hex Bit Socket (49-66-5151)
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal, Classic Pro Series (1792834)
- WESTWARD Cant Saw File, Std Cut, Triangular, 8 In L (10Z678)
- WESTWARD Cant Saw File, Std Cut, Triangular, 6 In L (10Z677)
- WESTWARD Hand File, Bastard, Square, 13-3/4 in. L (39CE64)
- WESTWARD Half Round File, 6 In, Smooth, Machinists (1NFR5)
- WESTWARD Needle File Set, 0 Cut, 5-5/8", 12 Pc (10Z658)
- WESTWARD Warding File, Second Cut, Rect, 8 In L (10Z733)
- SIMONDS Half Round File, Swiss, #1/Dbl., 8inL (84141500)
- Westward Hand Files and Rasps